Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 25620 Plumbers Caulk 5.5 Oz. For Tub & Tile Clear
See all 24 items in product family

Oatey 25620 Plumbers Caulk 5.5 Oz. For Tub & Tile Clear

Item #: WBB598817

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $4.34

Customers Who Viewed This Also Viewed

Product Information
Product Q&A
Plumbers Caulk 5.5 Oz. For Tub & Tile Clear

Plumbers caulk is a high quality commercial grade product. Easy-to-use, single component, non-sag, siliconized acrylic-latex caulk. Excellent expansion-contraction and mildew-resistance properties. Plumbers caulk makes a flexible, durable, and UV resistant waterproof seal on interior and exterior surfaces. Will not crumble, resists shrinking, and can be painted. Cleans up easily with soap and water before it cures, flows easily from tube and cartridge, bonds to all common building materials, tools easily, is tack-free in one hour and has a 25 year life expectancy. Do not apply below 40°F.

Product Specifications

    • COLOR FINISHClear
    • SIZE5.5 Oz.
    • WEIGHT LBS.0.38
    • PACKAGE QUANTITY1
    • DESCRIPTIONPlumbers Caulk For Tub & Tile
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.