Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Wire P-ME-C-S The Metro Drain/Sewer Cleaning Machine W/ 100' x 9/16" Cable & 4 Pc Cutter Set

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

General Wire P-ME-C-S The Metro Drain/Sewer Cleaning Machine W/ 100' x 9/16" Cable & 4 Pc Cutter Set

Item #: WBB213978

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,595.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
General Wire P-ME-C-S The Metro™ Cutting Machine w/Power Feed 100'x1/2" Cable & Cutter Set

The Metro is a tough root cutting machine in a compact, lightweight package, at a price that's easy on tight budgets. With 100 feet of 9/16" cable it handles roots and other difficult obstructions in 3" to 6" lines - ideal for drain cleaners, plumbers, contractors and building maintenance. This easy to use, one-person operation machine is light enough to take down to the basement or up on the roof. The Metro has many of the features of the bigger capacity root cutting machines, including a variable speed Power Cable Feed that drives and retracts 9/16", 5/8", and 3/4" cable at up to 20 ft. per minute. The heavy-duty powder coated steel drum holds 100 ft. of 9/16" cable for inside lines, 75 ft. of 5/8" cable for roots, or 50 ft. of 3/4" cable for tough jobs. Plus, it features a unique self-aligning FlexitubeTM distributor tube to reduce cable tangling. The Metro heavy-duty reinforced frame and drum support shaft takes rough handling in the field. The 1/3 hp capacitor motor has plenty of power to drive more than 100 ft. of cable. A passive brake system holds the machine in place on the job or in your truck. The ten-inch wheels and a truck loading wheel make it easier for you to transport the machine to and from the job. A cutter holder on the frame keeps all the cutters within easy reach.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES27
    • DEPTH INCHES18-1/2
    • HEIGHT INCHES46
    • BRANDGeneral Wire
    • CABLES CAPACITY100' of 9/16", 75' of 5/8", 50' of 3/4"
    • DESCRIPTIONThe Metro w/ 100'x9/16" Cable & Cutter Set
    • MAX CABLE LENGTH FEET150'
    • PACKAGE QUANTITY1
    • WEIGHT LBS143
    • WHEEL DIAMETER INCHES10
    • WHEEL TYPESemi-Pneumatic
    • ROTATIONS PER MINUTE165
    • HORSE POWER1/3
    • FOR USE WITH PIPE SIZE INCHES2 to 10
    • SERIESThe Metro
    • INCLUDESPower Feed 100'x1/2" Cable & Cutter Set
    • MANUFACTURERS PART NUMBERP-ME-C-S
    • CABLES INCLUDED100' x 1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I would like to add this machine to my business, but I need to have 9/16 cable installed in place of the 1/2. is that possible

Question Asked By: Ron , August 03, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.156.247:68