Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Wire P-T3-A Electric Floor Model Machine w/ Power Feed, 75'x3/8" Cable & Cutter Set
See all 17 items in product family

General Wire P-T3-A Electric Floor Model Machine w/ Power Feed, 75'x3/8" Cable & Cutter Set

Item #: WBB213968

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,222.00
Product Information
Customer Review
Product Q&A
General Pipe Cleaners Electric Floor Model Machine w/ Power Feed, 75'x3/8" Cable & Cutter Set

The Sewerooter T-3 combines large capacity with great portability. The drum comes loaded with 75ft. of 3/8" cable, which is fed into the line with a smooth-operating variable speed power cable feed attachment. The power cable feed is a real labor saver. It enables you to vary feeding speed in and out of a line more easily than you could manually. In addition, you can reverse instantly if you hit an obstruction. The machine rolls on big 8" wheels, has a tough but lightweight tubular frame, and a tall folding handle with a truck loading wheel that makes it easy to move around. And the passive brake holds the machine in position on the job or in your truck. Other important features include a quickly removable drum and a 1/3 hp motor with capacitor. Like all General's floor models, the Sewerooter T-3 offers you the safety of a fully grounded electrical circuit, a pneumatic foot pedal and reverse switch with an "Off" position, plus a Ground Fault Circuit Interrupter.

Click for Operating Instructions
Click for Parts List and Schematic Drawings

Product Specifications

    • WIDTH INCHES19
    • DEPTH INCHES22
    • HEIGHT INCHES37
    • BRANDGeneral Wire
    • CABLES CAPACITY100' of 1/2"
    • DESCRIPTIONSewerooter w/ 75'x3/8" Cable & Cutter Set
    • MAX CABLE LENGTH FEET100'
    • PACKAGE QUANTITY1
    • WEIGHT LBS86
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPESemi-Pneumatic
    • ROTATIONS PER MINUTE167
    • HORSE POWER1/3
    • SERIESSewerooter
    • FOR USE WITH PIPE SIZE INCHES2 to 4
    • APPLICATIONHeavy Duty, Roots, Sand, Rags, & Industrial Plants
    • MANUFACTURERS PART NUMBERP-T3-A
    • INCLUDESCable & Cutter Set
    • CABLES INCLUDED75' x 3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!