General Wire PH-DR-B Drain-Rooter PH Drain/Sewer Cleaning Machine W/ 50' x 5/16" Cable & Cutter Set
See all 17 items in product family

General Wire PH-DR-B Drain-Rooter PH Drain/Sewer Cleaning Machine W/ 50' x 5/16" Cable & Cutter Set

Item #: WBB213941

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $658.00
Product Information
Customer Review
Product Q&A
General Pipe Cleaners Electric Machine w/ Power Feed & 50'x5/16" Cable, Cutter Set

Equipped with a variable speed power cable feed and variable speed motor, the Drain-Rooter PH makes drain cleaning jobs cleaner and easier. The Drain-Rooter PH feeds and retrieves the cable at up to 16 feet per minute. A four-foot guide hose eliminates cable whipping, dirty fixtures, and messy floors. The guide tube doubles as a feed control. It allows operator to feed or retrieve the cable with a simple flick of the wrist. The drum speed can be varied by changing the pressure on the foot pedal, making it easier to thread the boring head through strainers. The Drain-Rooter PH can be operated in both vertical and horizontal positions to get closer to the drain opening. A quick-change cartridge system allows you to switch to different diameter cables without pulling the old cable out of the drum.

Click for Operating Instructions
Click for Parts List and Schematic Drawings

Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES13-1/2
    • HEIGHT INCHES15
    • CONSTRUCTIONAluminum
    • AMPS3.2
    • BRANDGeneral Wire
    • CABLES CAPACITY50' of 1/4" or 5/16", 35' of 3/8"
    • DESCRIPTIONDrain-Rooter w/ 50'x5/16" Cable & Cutter Set
    • MAX CABLE LENGTH FEET50' (1/4,5/16);35' (3/8)
    • PACKAGE QUANTITY1
    • WEIGHT LBS34
    • ROTATIONS PER MINUTE0-500
    • SERIESDrain-Rooter
    • FOR USE WITH PIPE SIZE INCHES1-1/4 to 3
    • MANUFACTURERS PART NUMBERPH-DR-B
    • INCLUDESCable & Cutter Set
    • CABLES INCLUDED50' x 5/16
    • APPLICATIONSinks, Bathtubs, & Roofstacks

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!