Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Wire JM-3055-A Gas Water Jet w/ 250'x3/8" Hose, Nozzle Set & Cleaning Tool
See all 7 items in product family

General Wire JM-3055-A Gas Water Jet w/ 250'x3/8" Hose, Nozzle Set & Cleaning Tool

Item #: WBB213993

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6,108.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
General Pipe Cleaners Gas Water Jet w/ 250'x3/8" Hoses, Nozzle Set & Cleaning Tool

The JM-3055 has the power to clear your most stubborn grease stoppages. Its 3000 psi, 5.5 GPM triplex pump has the thrust to pull the hose down long runs, the pressure to cut through grease stoppages, and the flow to flush them away. In fact, the JM-3055 has the highest flow rate available without requiring a holding tank. It's driven by a 480cc Briggs and Stratton Vanguard engine with electric start. The pump features Vibra-pulse® on demand, for getting the hose around tight bends. Standard safety features include a thermal relief valve to protect the pump from heat damage, along with a back-flow check valve and inlet filter. A removable 300 ft. capacity hose reel with drag brake, reel lock, and brass swivel is mounted on a heavy duty frame with four pneumatic tires. A wheel brake engages with the touch of your foot to keep the machine solidly positioned on the job or on your truck. Complete with tool box, chemical injector, and spray wand with trigger.

Click for Operating Instructions
Click for Parts List and Schematic Drawings

Product Specifications

    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES--
    • BRANDGeneral Wire
    • CABLES CAPACITY300' of 3/8"
    • GALLONS PER MINUTE5.5
    • MAX CABLE LENGTH FEET300'
    • PACKAGE QUANTITY1
    • PRESSURE PSI3000
    • WEIGHT LBS265
    • HORSE POWER480cc
    • MANUFACTURERS PART NUMBERJM-3055-A
    • TYPEGas
    • HOSE SIZE250'x3/8
    • FOR USE WITH PIPE SIZE INCHES1-1/2 to 12
    • SERIESJM-3055
    • INCLUDESHose, Nozzle Set & Cleaning Tool
    • APPLICATIONGrease, Sand, Soft Stoppages, & Ice

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!