General Wire PV-A-WC Power-Vee Drain Cleaning Machine includes 2 Cables, Cutter Set & Case

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

General Wire PV-A-WC Power-Vee Drain Cleaning Machine includes 2 Cables, Cutter Set & Case

Item #: WBB213925

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 507.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
General Pipe Cleaners Hand Held Power Feed w/25'x1/4" & 25'x3/8" Cables, Cutter Set and Carrying Case

When working under sinks or in other awkward places, the Power-VeeTM is like having an extra hand. Just squeeze the feed lever, and three offset rollers in the automatic feed grip the cable and drive it into the line. It's easy to use. To feed the cable, start the Power-Vee motor and squeeze the feed lever; to retract, reverse the motor and squeeze. The Power-Vee feeds 3/8" cable at 16 feet per minute. The Power-Vee handles 1/4" through 3/8" cables without any need for adjustment. Squeezing the feed lever brings the rollers into solid contact with the cable, with minimum effort by the operator. Our Dyna-ThrustTM bearing system helps carry the weight of the drum, significantly reducing wear on the motor shaft bearing and extending the life of the tool. Also adding to the Power-Vee's durability is the heavy-gauge stamped aluminum drum. Of course the cables are Flexicore® - with an integral wire rope center. Nobody makes cables like General. The Power-Vee includes Quick-Change Cable Cartridges and tough left-wound Flexicore wire rope center cables.

Click for Operating Instructions
Click for Parts List and Schematic Drawings

Product Specifications

    • WIDTH INCHES19
    • DEPTH INCHES9-1/2
    • HEIGHT INCHES12-1/2
    • CONSTRUCTIONAluminum
    • AMPS3.2
    • BRANDGeneral Wire
    • CABLES CAPACITY50' of 1/4" or 5/16", 35' of 3/8"
    • DESCRIPTIONPower-Vee w/ 25'x1/4" & 25'x3/8" Cables, Cutter and Carrying Set
    • MAX CABLE LENGTH FEET35' (3/8); 50' (1/4, 5/16)
    • PACKAGE QUANTITY1
    • WEIGHT LBS16
    • ROTATIONS PER MINUTE0-500
    • FOR USE WITH PIPE SIZE INCHES1-1/4 to 3
    • TYPEAutomatic
    • MANUFACTURERS PART NUMBERPV-A-WC
    • INCLUDES(2) Cables, Case, HECS Cutter Set, Carrying Case
    • CABLES INCLUDED25' x 1/4 & 25' x 3/8
    • APPLICATIONSinks, Bathtubs, & Roofstacks
    • SERIESPower-Vee

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!