General Wire KR-A-WC Kinetic Water Ram w/ 4" Cone, (5) Plugs, Caulking Hose & Carrying Case

Rollover image to zoom in

Click image to enlarge

General Wire KR-A-WC Kinetic Water Ram w/ 4" Cone, (5) Plugs, Caulking Hose & Carrying Case

Item #: WBB213918

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $310.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
General Wire Kinetic Water Ram Pipe Cleaners w/ 4" Cone, (5) Plugs, Caulking Hose & Carrying Case

Here's a compact, lightweight tool for quickly opening clogged sinks, toilets, and tubs. It handles rust, grease, sediment, and scale in lines up through 4" in diameter. The Kinetic Water Ram uses a burst of compressed air that drives a shock wave (kinetic energy) through water to break up stoppage. It's particularly useful when the stoppage is on the far side of a drum trap or series of tight bends, since the shock wave can travel around bends without losing its force. The Kinetic Water Ram has a self-contained pump and pressure gauge, so you can hit the stoppage with just the right amount of force. You get instant impact with no build-up of pressure in the plumbing system. The force is transmitted through water, so it's not affected by stacks or vents. An optional toilet attachment (KR-CA) screws on to the front of the Ram and enables you to position the cone in the bowl to get a tighter seal. As a result, you can strike the blockage with greater impact and no splash back.

Click for Operating Instructions
Click for Parts List and Schematic Drawings

Product Specifications

    • LENGTH INCHES21
    • WIDTH INCHES4-1/4
    • HEIGHT INCHES6-1/2
    • CONSTRUCTIONSteel
    • BRANDGeneral Wire
    • DESCRIPTION4" Rubber Cone, 5 Plugs, Caulking Hose
    • MAX CABLE LENGTH FEET21
    • PACKAGE QUANTITY1
    • WEIGHT LBS9
    • INCLUDES4 Rubber Cone, 5 Plugs, Caulking Hose, & Case
    • SERIESKinetic Water Ram
    • FOR USE WITH PIPE SIZE INCHES1-1/4 to 4
    • MANUFACTURERS PART NUMBERKR-A-WC

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Plumbing Supervisor

Your review: This is the 2nd Water ram we have ordered and it works very well, better than expected.

Is this review helpful?

Perfect solutions for any professional

Pros: LIGHT WEIGHT CASE, GROMMETS TO FIT EVERY TYPE OF APPLICATION AND ENOUGH POWER TO CLEAR ANY STOPPAGE. I'VE BEEN IN THE PLUMBING BUSINESS FOR 16 YEARS AND THIS IS ONLY THE SECOND ONE I'VE EVER HAD TO PURCHASE.

Cons: NONE

Is this review helpful?

Good

Your review: Very good vendor

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!