General Wire KR-C-WC Kinetic Water Ram Manual Drain Cleaner

Rollover image to zoom in

Click image to enlarge

General Wire KR-C-WC Kinetic Water Ram Manual Drain Cleaner

Item #: WBB213919

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 304.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
General Wire Kinetic Water Ram drain cleaner w/ 4" Cone, (5) Plugs, Closet Attachment, Hose & Case

Here's a compact, lightweight Kinetic Water Ram Pipe cleaning tool for quickly opening clogged sinks, toilets, and tubs. It handles rust, grease, sediment, and scale in lines up through 4" in diameter.The Kinetic Water Ram uses a burst of compressed air that drives a shock wave (kinetic energy) through water to break up stoppage. It's particularly useful when the stoppage is on the far side of a drum trap or series of tight bends, since the shock wave can travel around bends without losing its force. The Kenetic Water Ram has a self-contained pump and pressure gauge, so you can hit the stoppage with just the rightamount of force. You get instant impact with no build-up of pressure in the plumbing system. The force is transmitted through water, so it's not affected by stacks or vents. An optional toilet attachment (KR-CA) screws onto the front of the Kinetic Water Ram and enables you to position the cone in the bowl to get a tighter seal. As a result, you can strike the blockage with greater impact and no splash back.

Click for Operating Instructions
Click for Parts List and Schematic Drawings

Product Specifications

    • LENGTH INCHES21
    • WIDTH INCHES4-1/4
    • HEIGHT INCHES6-1/2
    • CONSTRUCTIONSteel
    • BRANDGeneral Wire
    • DESCRIPTION4" Rubber Cone, 5 Plugs, Extension Hose, Closet Attatchment, Caulking Hose
    • MAX CABLE LENGTH FEET21
    • PACKAGE QUANTITY1
    • WEIGHT LBS9
    • SERIESKinetic Water Ram
    • INCLUDES4 Rubber Cones, 5 Plugs, Closet Attatchment, Caulking Hose, & Case
    • FOR USE WITH PIPE SIZE INCHES1-1/4 to 4
    • MANUFACTURERS PART NUMBERKR-C-WC

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Excellent Time Saver

Your review: This unit works completely as advertised. It saves me loads of time having to disassemble lines on the vacuum toilets that we use it on.

Pros: Fast, powerful, variable pressure, soilidly made, complete kit with accessories.

Cons: N/A

Is this review helpful?

Kinetic Water Ram

Your review: I had a slow leak in my bathroom sink and I had just recived the Water Ram so I decided to try it out and it worked great. The only problem I had I forgot to plug the overflow and when I pulled the triger it got water all over me. Milton R. w

Is this review helpful?

Kinetic Water Ram

Your review: It's fantastic..

Is this review helpful?

Kinetic Water Ram Review

Your review: This piece of equipment has been manufactured to last a lifetime; very good workmanship. It has already out performed any other method of drain clearing and I would be happy to recommend this equipment to anyone who is interested. Thank you for superb equipment and service.

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed