General Wire I-95 Sectional Machine Without Cable
See all 9 items in product family

General Wire I-95 Sectional Machine Without Cable

Item #: WBB213872

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 976.00
Product Information
Customer Review
Product Q&A
General Pipe Cleaners Sectional Machine (No Cable)

Here's a sectional cable machine that drives 7/8" and 5/8" sections - or even 5/16" cables for small drain work. You switch from 7/8" to 5/8" and back by repositioning the chuck cone. No adapter required. Attach a small drum to the back of the machine to drive smaller cables. The I-95 gives you power and convenience. The motor is a 1/3 hp capacitor type, so it delivers plenty of torque to the cables. Yet, as soon as you lift the drive handle, the cable stops rotating, so there's no additional torque build up. You also use the drive handle to carry the machine. And when it's in position on the job, its four point base gives it rock-solid stability. A cutter holder is attached to the back of the I-95, so your cutting heads are always with the machine. A Ground Fault Circuit Interrupter is standard equipment. Clear 1-1/2" - 2" lines with 5/16" x 25' cable. Clear 2" - 3" lines up to 125 feet long with 5/8" x 7-1/2' sections, or 4" lines up to 150 feet long with 7/8" x 15' sections.

Click for Operating Instructions
Click for Parts List and Schematic Drawings

Product Specifications

    • WIDTH INCHES16
    • DEPTH INCHES14
    • HEIGHT INCHES17
    • BRANDGeneral Wire
    • DESCRIPTIONI-95 w/ No Cable
    • MAX CABLE LENGTH FEET--
    • PACKAGE QUANTITY1
    • WEIGHT LBS39
    • ROTATIONS PER MINUTE400
    • HORSE POWER1/3
    • SERIESI-95
    • INCLUDESNo Cable
    • MANUFACTURERS PART NUMBERI-95

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!