Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RIDGID® K-750 Drum Machine W/ Autofeed & Gloves, 1/2HP, 200RPM
See all 16 items in product family

RIDGID® K-750 Drum Machine W/ Autofeed & Gloves, 1/2HP, 200RPM

Item #: WBB861712

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,759.25 Save up to 10%
Price: $ 1,579.12
Product Information
Customer Review
Product Q&A
Accessories
RIDGID® K-750 Drum Machine W/ Autofeed & Gloves, 1/2HP, 200RPM

Features:
  • Powerful, self-contained machine ideal for lateral lines. Easy to transport, minimal set-up attach a tool and go.
  • AUTOFEED advances, retrieves cable automatically, up to 20' per minute.
  • Versatile AUTOFEED adjusts for cable with a twist of a screwdriver.
  • Cable spins at 200 RPM. Tough, corrosion-resistant cable drum withstands harsh treatment and abuse. It will not dent or corrode and cleans easily.
  • Includes PVC Drain cleaning gloves.
  • Cable Not Included
  • Well-balanced design gives machine a lightweight "feel." Transport wheels ease loading into service truck/van.
  • Equipped with 1/2 HP induction motor, 115V Models.
  • CSA approved. Approved to UL standards (NRTLC).

Product Specifications

    • BRANDRIDGID®
    • DESCRIPTIONDrum Machine W/ Pigtail, Autofeed & Gloves
    • MAX CABLE LENGTH FEET--
    • ROTATIONS PER MINUTE200
    • VOLTAGE115
    • SERIESK-750
    • CERTIFICATIONSCSA, UL Approved
    • MANUFACTURER LIMITED WARRANTY YEARSLifetime
    • APPLICATIONLateral Lines
    • HERTZ60
    • CABLES INCLUDEDNo
    • INCLUDESDrum Machine & Gloves
    • FOR USE WITH PIPE SIZE INCHES--
    • MANUFACTURERS PART NUMBER51402
    • TYPEAutofeed
    • HORSEPOWER1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!