Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Wire RDCS-R 8 Piece Cutter Set for 1-1/4" Cables with "R" Connectors
See all 12 items in product family

General Wire RDCS-R 8 Piece Cutter Set for 1-1/4" Cables with "R" Connectors

Item #: WBB213895

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $162.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
General Pipe Cleaners 8 Piece Cutter Set for 1-1/4" Cables with "R" Connectors

(R-SHD-10) Spear Head. (R-HA-10) Hook Auger - For breaking up stoppage and retrieving. (R-2UC-10) 2" U-Cutter - For cutting and scraping. (R-3HDSC) 3" Heavy Duty Side Cutter. (R-3HDB) 3" Heavy Duty Saw Blade. (R-4RSB) 4" Rotary Saw Blade. (R-RTR-2) Retrieving Tool.

Product Specifications

    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES--
    • CONSTRUCTIONSteel
    • BRANDGeneral Wire
    • FOR USE WITH1-1/4'' cables with "R" Connectors
    • PACKAGE QUANTITY1
    • WEIGHT LBS8
    • MANUFACTURERS PART NUMBERRDCS-R
    • INCLUDESSpear Head, Hook Auger, 2 U-Cutter, 3 Heavy Duty Saw Blade, 4 Rotary Saw Blades,
    • SERIESRDCS
    • TYPE8 Piece
    • CONNECTION TYPER Connector

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!