General Wire I-3FL-DH 3' Flexicore® Closet Auger with Down Head
See all 8 items in product family

General Wire I-3FL-DH 3' Flexicore® Closet Auger with Down Head

Item #: WBB213931

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $40.95
Product Information
Customer Review
Product Q&A
General Pipe Cleaners 3' Flexicore Closet Auger with Down Head

The three foot Flexicore® Closet Auger is the ideal tool for breaking up stoppages or retrieving lost objects in clogged toilet bowls. It works where plungers fail. The patented Flexicore® cable is made from two layers of tempered spring wire wrapped tightly around a 49-stand wire rope center. It resists kinking and breaking yet has the right flexibility to get through low flow toilets. It’s so tough, it’s guaranteed for a full year. The optional down head works like a universal joint, following the bowl contours while protecting inner bowl walls from chipping or breaking. The brass finish steel tube and galvanized steel turning rod can handle lots of abuse. Other features include vinyl bowl guard to protect the bowl against scratching, vinyl grip handle with “Grip Clip” to hold cable, and a smooth turning handle for easy operation.

Guaranteed against manufacturing defects for a full year. This warranty includes damage to the cable, as well as the Closet Auger's other components.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES41
    • DEPTH INCHES4
    • HEIGHT INCHES1
    • CONSTRUCTIONSteel / Wire
    • BRANDGeneral Wire
    • PACKAGE QUANTITY1
    • WEIGHT LBS4.75
    • MANUFACTURERS PART NUMBERI-3FL-DH
    • APPLICATIONToilet
    • TYPEDown Head
    • CABLES INCLUDED3'
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
54.147.244.185:64