General Wire CST-2 Cold-Shot™ Pipe Freeze Kit

Rollover image to zoom in

Click image to enlarge

General Wire CST-2 Cold-Shot™ Pipe Freeze Kit

Item #: WBB213948

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 479.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
General Wire CST-2 Cold-Shot™ Pipe Freeze Kit

No need to drain water lines, sprinkler systems, or hot water systems before cutting pipe or tubing. The Cold-Shot keeps pressurized systems operating while you make repairs. It freezes all type of liquids in steel, copper, cast iron, aluminum and plastic pipes ranging from 1/8 to 2 (10 mm - 60 mm) using carbon dioxide (CO2). Dip-tube type cylinders are available at all welding supply houses. The Cold-Shot is faster and less expensive than refrigerator-type units; faster and uses less CO2 than Bag-type units. In five minutes, you're ready to go to work on copper tubing, just three minutes for cast iron pipe. Kit includes 10 sets of freeze heads for 1/8 to 2 lines (10 mm to 60 mm), two high pressure spiral hoses with injectors, T-distributor, locking nut, hex head screwdriver, rubber gloves, goggles and carrying case. One Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • BRANDGeneral Wire
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERCST-2
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed