Pipe Location & Inspection
Availability
Free Shipping
Special Price
Type
Brand
Voltage
Length
Height
Color
Price
Includes
Amplifier, Headphones, Sensor, A/C Power Adapter & Shoulder Strap
Series
Gen-Ear LE
Includes
Amplifier w/Mute Button, Headphones, Ground Sensor, Probe Bars (3), Magnet, Soun
Height
13-1/2 in
Width
20 in
Series
NaviTrack® Scout®
Includes
Locator W/Carrying Case & Surface Maker W/Clip
Height
6-1/2 in
Width
26 in
Series
SeeSnake
For Use with Pipe Size
1.5 - 6 in
Video Resolution
656 x 492 (NTSC) 768 x 576 (PAL
Height
17 in
Series
SeeSnake
For Use with Pipe Size
1.5 - 8 in
Video Resolution
656(H) x 492(V)
Height
23-1/2 in
FORBEST FB-PIC3188D-65 Portable Color Sewer/Drain Camera, 65' Cable W/ Aluminum Case
Series
3188D
Includes
Battery Pack, Wall Adapter, & Video Cable
For Use with Pipe Size
2 to 4 in
Video Resolution
800 x 400
Series
Gen-Eye Hot-Spot
Includes
Locator
Forbest 3188SL Basic Portable Pipeline & Sewer Inspection Camera 130' of Fiberglass Cable
Height
14 in
Width
10 in
FORBEST FB-PIC3588A Layflat Color Sewer/Drain Camera,150' Cable W/ Sonde Transmitter,Footage Counter
Series
3588
Includes
Battery Pack, Wall Adapter, & Video Cable
For Use with Pipe Size
4 to 8 in
Video Resolution
800 x 600
Series
Gen-Eye USB-P
For Use with Pipe Size
3 to 10 in
Height
59 in
Width
18-1/2 in
FORBEST FB-PIC3188DN-65 Portable Color Sewer/Drain Camera, 65' Cable W/ Heavy Duty Waterproof Case
Series
3188DN
Includes
Battery Pack, Wall Adapter, & Video Cable
For Use with Pipe Size
2 to 4 in
Video Resolution
800 x 400
FORBEST FB-PIC3188DN-130 Portable Color Sewer/Drain Camera, 130' Cable W/ Heavy Duty Waterproof Case
Series
3188DN
Includes
Battery Pack, Wall Adapter, & Video Cable
For Use with Pipe Size
2 to 4 in
Video Resolution
800 x 400
Forbest 4188XX All-in-One Sewer Camera with 200' Cable, Self-Leveling Head & 512Hz Sonde
Height
24 in
Width
20 in
FORBEST FB-PIC4188H Luxury Color Sewer/Drain Camera, 130' Cable W/ Sonde Transmitter,Footage Counter
Series
4188
Includes
Battery Pack, Wall Adapter, & Video Cable
For Use with Pipe Size
2 to 4 in
Video Resolution
800 x 600
Series
micro CA-300
Video Resolution
Image: 640 x 480/Video:320 x 240
Series
ST-510
Includes
Transmitter
FORBEST FB-PIC3188DN-100 Portable Color Sewer/Drain Camera, 100' Cable W/ Heavy Duty Waterproof Case
Series
3188DN
Includes
Battery Pack, Wall Adapter, & Video Cable
For Use with Pipe Size
2 to 4 in
Video Resolution
800 x 400
Series
3288TA
Includes
Power/Battery Adapter, Interchangeable Skids for Easy Traversing Through Pipelines
Video Resolution
MPEG4 (H.264) 30 FPS
Height
2 in
Width
9 in
Series
SeeSnake®
For Use with Pipe Size
2 to 12 in
Video Resolution
768 x 494
FORBEST FB-PIC4188M Luxury Color Sewer/Drain Camera, 130' Cable W/ Sonde Transmitter
Series
4188
Includes
Battery Pack, Wall Adapter, & Video Cable
For Use with Pipe Size
2 to 4 in
Video Resolution
800 x 600
Series
4188K
Includes
Power/Battery Adapter, Interchangeable Skids for Easy Traversing Through Pipelines
Series
3388ET
Includes
Power/Battery Adapter, Interchangeable Skids for Easy Traversing Through Pipelines
General Wire SL-USBP-B Gen-Eye Premium Pipe Inspection/Location System W/Gen-Eye Hot-Spot Locator
Series
Gen-Eye USB-P
For Use with Pipe Size
3 to 10 in
Height
59 in
Width
18-1/2 in
Series
Gen-Eye POD
For Use with Pipe Size
3 to 10 in
Height
35 in
Width
18 in
Series
3188KB
Includes
Power/Battery Adapter, Interchangeable Skids for Easy Traversing
Series
SeeSnake® MAX rM200
For Use with Pipe Size
1-1/2 to 6 in
Video Resolution
656 x 492
Height
24 in
Height
25 in
Width
13 in
Series
1450
General Wire SL-GPW-F2 Gen-Eye POD Wi-Fi Pipe Inspection/Location System W/Gen-Eye Hot-Spot Locator
Series
Gen-Eye POD
For Use with Pipe Size
3 to 10 in
Height
43-1/2 in
Width
18-1/2 in