General Wire C-SD-B2 Gen-Eye SD Pipe Inspection W/Full-Size Reel & Standard Color Camera
See all 19 items in product family

General Wire C-SD-B2 Gen-Eye SD Pipe Inspection W/Full-Size Reel & Standard Color Camera

Item #: WBB213879

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9,834.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Gen-Eye SD Command Module with Docking Arm, 200 ft. Gel-Rod, Full Size Reel, Standard Color Camera, and 3" & 6" Trap Skids, and Hot Spot Pipe Locator with Padded Bag.

The full size reel holds 200 ft., 300 ft., or 400 ft. of push-rod ona sturdy frame and takes up littlespace in your truck. Eight inchwheels ensure easy transport toand from the job. The mini reelcarries 100 ft. or 200 ft. ofpush-rod in a compact framefor easy handling withouttaking up too much room in your truck. Skids keep the camera centered in the pipe for a betterview, while reducing drag on longer runs. Standard systemsinclude both 3" and 6" trap skids that protect thecamerafrom abrasion as it slides through cast iron traps.Optional3-in-1 skid set for 4", 6" and 8" lines, andUniversalRoller Skid for 6" to 12" lines are also available.

With an SD card reader, you can record video orstill images a one GB card records about twohours of video. Keep a copy for your records andmake copies for your customers. In addition to the card reader, the Gen-Eye SDincludes an 8" LCD color monitor for crisp, clearpictures, a full keyboard for on-screen titling,on-screen distance counter, built-in voice over unit,date and time stamp, picture inverter, LED dimmercontrol, camera test port, and both AC and DCpower cords. All are safely contained in apadded case weighing just 10 lbs. that canstand alone or mount on a reel. The self-leveling color camera automaticallykeeps your picture right side up as thecameraglides through the line. Youalways have anuprightpicture on the monitor,making it easier foryouand your customers to follow the action.

Click for Recorder Instructions
Click for Operator's Manual
Click for Operating Instructions

Product Specifications

    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES--
    • BRANDGeneral Wire
    • CABLES CAPACITY200'
    • DESCRIPTIONFull-Size Reel , Standard Color Camera
    • FOR USE WITHColor Camera
    • PACKAGE QUANTITY1
    • WEIGHT LBS122
    • SERIESGen-Eye SD
    • TYPEColor Camera
    • MANUFACTURERS PART NUMBERC-SD-B-2
    • CABLES INCLUDED400'
    • INCLUDESFull-Size Reel & Standard Color Camera
    • FOR USE WITH PIPE SIZE INCHES2 to 10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!