General Wire SL-SDN-B Gen-Eye SDN Drain/Pipe Inspection Camera W/ 200' Standard Gel Rod/Color Camera
See all 19 items in product family

General Wire SL-SDN-B Gen-Eye SDN Drain/Pipe Inspection Camera W/ 200' Standard Gel Rod/Color Camera

Item #: WBB213887

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10,400.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Gen-Eye SDN Command Module w/ 200 ft. Gel-Rod, Self-Leveling Color Camera, Open Reel, & Trap Skids

The upgraded Gen-Eye SDN gives you all the features of a full size video inspection system in a compact, portable package. In addition to the card reader, the Gen-Eye SDN includes a large 10.4" LCD color monitor for crisp, clear pictures. And the full-size, waterproof keyboard permits nine pages of on-screen titling. The Gen-Eye SDN also sports an on-screen distance counter, built-in voice-over microphone with switch, LED dimmer control, camera test port, video and audio out connections for external recording devices, and AC and DC power cords. All are safely contained in a heavy-duty, padded Pelican case weighing just 12 lbs. that can stand alone or mount on a reel. The fully adjustable docking arm lets you mount the monitor on a big capacity reel loaded with Gel-Rod® push-rod and a color self-leveling camera.

With this easily maneuverable, all-in-one package you're all set to trouble-shoot 3" to 10" lines with the standard reel, or inspect 2" to 4" lines with the mini-reel.

Features:
  • Larger 10.4" LCD color monitor
  • Built-in waterproof keyboard
  • Integral SD recorder
  • Heavy-duty Pelican case
  • The integral SD Card Reader stores video or still images – a one GB card recording approximately two hours of video.

Product Specifications

    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES--
    • BRANDGeneral Wire
    • CABLES CAPACITY200'
    • FOR USE WITHSelf-level Color Camera & Hot Spot Pipe Locator
    • PACKAGE QUANTITY1
    • WEIGHT LBS122
    • SERIESGen-Eye SD
    • CABLES INCLUDED200'
    • INCLUDES200' Gel-Rod, Monitor, Self-Level Color Camera & Hot Spot Pipe Locator
    • FOR USE WITH PIPE SIZE INCHES3 to 10
    • MANUFACTURERS PART NUMBERSL-SD-B-2
    • TYPESelf-Level Color Camera & Hot Spot Pipe Locator

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed