Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Wire ATC100 1" Copper Tubing Cutter - Pkg Qty 6
See all 15 items in product family

General Wire ATC100 1" Copper Tubing Cutter - Pkg Qty 6

Item #: WBB213972

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$27.95 each

Sold in packages of 6

Price: $167.70
Product Information
Customer Review
Product Q&A
General Pipe Cleaners 1" Copper Tubing Cutter

This is a great tool to have when you don't have enough swing room to use a full-size tubing cutter. You can cut copper tubing with less than one inch of clearance. And it's ideal for stub-out work. And it's quicker than conventional cutters. Just snap it on the tube, close the gate and turn. The cutter wheel automatically tightens as you turn the AutoCut - no knobs to twist. The cutter wheel is spring loaded to provide a constant cutting pressure, so you'll never accidentally crimp the tubing. Stub-out work can be closer to the wall than conventional pipe cutters because there's no turning handle to get in your way. For extra leverage in awkward spaces, you can get a Ratchet Turning Handle (available separately). It slides over the AutoCut from either side for maximum ease of operation. The AutoCut has long lasting hardened steel cutting wheels that are easy to replace when the time comes. Keep a 1/2", 3/4" and 1" AutoCut in your tool box. Watch out though, they'll spoil you.

Product Specifications

    • WIDTH INCHES2-3/4
    • DEPTH INCHES2-3/4
    • HEIGHT INCHES1-3/4
    • CONSTRUCTIONSteel / Plastic
    • BRANDGeneral Wire
    • PACKAGE QUANTITY6
    • WEIGHT LBS0.58
    • WHEEL TYPESteel
    • FOR USE WITH PIPE SIZE INCHES1
    • SERIESAuto Cut
    • MANUFACTURERS PART NUMBERATC100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed