Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Power Protection


(292 Items)
Sub Category
Power Distribution Units (74)
Remove
Leviton PCORD-G10 Modular Power Cord C19 to 5-15P, 10ft
Remove

      Items
Leviton PCORD-G10 Modular Power Cord C19 to 5-15P, 10ft Leviton PCORD-G10 Modular Power Cord C19 to 5-15P, 10ft


Leviton PCORD-G10 Modular Power Cord C19 to 5-15P, 10ft
Leviton PCORD-G10 Modular Power Cord C19 to 5-15P, 10ft
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB431281
Minimum Quantity: 4 ($151.80)
List Price $40.95    Save 7%
Price: $37.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Modular Power Cord C19 to 5-15P, 10ft

Leviton's Switched Intelligent Power Distribution Units (PDU's) provide the reliable power distribution required for high-demand applications with enhanced intelligence for local and remote monitoring and control of data center power outlets. These capabilities address many IT power management problems including unauthorized use of power outlets, equipment lock-up, in-rush current, thermal management, overloaded circuits and remote access to power outlets. Switched PDU's are available in horizontal rack-mount and vertical Zero-U styles.

Product Specifications
META TAG Electric outlet, electric socket, electric plug, power outlet, lamp socket
VOLTAGE --
INPUT PLUG TYPE --
OUTLET QTY --
MANUFACTURERS PART NUMBER PCORD-G10
BRAND Leviton
WIDTH INCHES --
DEPTH INCHES --
HEIGHT INCHES --
COLOR FINISH Black
MAX DERATED AMPERAGE --
MAX RATED AMPERAGE --
LIMITED WARRANTY 3-Year Limited
NEMA --
CORD LENGTH FEET --


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


APC AP9563 Rack PDU, Basic, 1U, 20A, 120V, (10)5-20; 5-20P

APC AP9563 Rack PDU, Basic, 1U, 20A, 120V, (10)5-20; 5-20P

From $131.95
More Info
Add to Cart
APC AP9567 Rack PDU, Basic, Zero U, 15A, 100/120V, (14) 5-15

APC AP9567 Rack PDU, Basic, Zero U, 15A, 100/120V, (14) 5-15

From $158.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)