Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lutron Plug-In Appliance Module, 1 Receptacle, 120V, 15 Amp, White
See all 2 items in product family

Lutron Plug-In Appliance Module, 1 Receptacle, 120V, 15 Amp, White

Item #: WBB761173

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $79.95
Product Information
Customer Review
Product Q&A
Lutron Plug-In Appliance Module, 1 Receptacle, 120V, 15 Amp, White

Lutron® Maestro® Wireless Plug-In Appliance Modules Are Used For Task-Lighting, Monitors, Printers, Fans, Televisions And Other General Purpose Applications. Lutron® Maestro® Wireless Plug-In Appliance Modules are solidly manufactured for long lasting durability and dependability. Lutron's Softswitch® technology prevents relay from arcing, thus extending the switch's average life. Automatically turns off application if it detects excessive temperature or overload. Can be controlled using a Pico™ wireless control and a Radio Powr Savr™ occupancy/vacancy sensor.

Product Specifications

    • COLOR FINISHWhite
    • DESCRIPTIONWireless Plug-In Appliance Module, 1 Receptacle
    • DIMMABLEN
    • SERIESMaestro Wireless®
    • MANUFACTURERS PART NUMBERMRF2-15APS-1-WH
    • BRANDLutron®
    • AMPS15
    • VOLTAGE120
    • WEIGHT0.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.125.71:46