Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Isobar Premium Surge Protector/Suppressor w/ 6 Outlets 6' Cord 3330 Joules
See all 15 items in product family

Isobar Premium Surge Protector/Suppressor w/ 6 Outlets 6' Cord 3330 Joules

Item #: WBB226357

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $99.95 Save up to 41%
Price: $58.95
Product Information
Customer Review
Product Q&A
Isobar Premium Surge Protector/Suppressor w/ 6 Outlets 6' Cord 3330 Joules

For more than 20 years, America's leading companies have trusted Tripp Lite's Isobar Premium surge and noise suppressors to protect sensitive computer, networking and telecom equipment. With more than 14 million satisfied customers, the Isobar remains the world's #1 selling premium surge suppressor. Loaded with a generous combination of high quality components, near indestructible all-metal case and unique noise filtration system, the Isobar offers the highest level of protection attainable in a multi-outlet strip. Robust surge suppression circuits with sine-wave tracking offer extreme levels of protection against the heaviest surge conditions exceeding IEEE 587 category A & B specifications and reducing 6,000V test surges to harmless levels under 35 volts. Isobar's unique protection system combines large torroidal chokes, ferrite rod-core inductors, HF/VHF capacitors and multiple layers of metal oxide varistors into exclusive isolated filter banks that remove EMI/RFI interference, even noise generated by other pieces of connected equipment. ISOBAR6 offers 6 outlets arranged in three filter banks to prevent system crashes, reboots and performance problems common as noisy system peripherals are powered off and on. Surge suppression rated at 3330 joules/97,000 amps offers network-grade protection.

Product Specifications

    • DEPTH INCHES3-1/2
    • HEIGHT INCHES2-1/2
    • AMPS--
    • BRANDTripp Lite
    • CONSTRUCTIONMetal
    • MANUFACTURER PART NUMBERISOBAR6
    • RECEPTACLES6
    • COLORBlack
    • LIMITED WARRANTYLifetime Limited
    • NEMANEMA 5-15R
    • OUTLET TYPENEMA 5-15R Outlets
    • VOLTAGE RATING120
    • WATTS1440
    • JOULES / DISCHARGE CURRENT2350
    • CORD LENGTH FEET6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.181.242:60