Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Power & Surge Strips, Extension Cords


(839 Items)
Sub Category
Power & Surge Protection Strips (497)
Remove
Leviton 5300-HT2 20A Surge Strip, 6-Outlet, Hosp. Grade Components, 6-ft Cord
Remove

      Items
Leviton 5300-HT2 20A Surge Strip, 6-Outlet, Hosp. Grade Components, 6-ft Cord Leviton 5300-HT2 20A Surge Strip, 6-Outlet, Hosp. Grade Components, 6-ft Cord


Leviton 5300-HT2 20A Surge Strip, 6-Outlet, Hosp. Grade Components, 6-ft Cord
Email This Page Printer Friendly Version
Leviton 5300-HT2 20A Surge Strip, 6-Outlet, Hosp. Grade Components, 6-ft Cord
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB385297
Price: $140.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Leviton 5300-HT2 120V 20A Surge Protected, 6-Outlet-HG Tamper-Resistant Strip

Specifications:
  • 120 Volt 20 Amp Surge Protected
  • 6-Outlet-Hg Tamper-Resistant Strip No Switch
  • Continuous Duty
  • 1080 Joules
  • 400V Impulse Clamping
  • 6 Feet 12-3 SJT Cord Length
  • Aluminum Housing
  • Beige
Product Specifications
AMPS 20
BRAND Leviton
MANUFACTURERS PART NUMBER 5300-HT2
CORD LENGTH FEET 6-ft Cord
COLOR Beige
GIFT ITEM Yes
META TAG Electric outlet, electric socket, electric plug, power outlet, lamp socket
OUTLET QTY 6
eP JOULE RATING 1520
GRADE Industrial


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Outlet Cord Reel

Outlet Cord Reel

From $62.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)