Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protect It! Surge Protector/Suppressor 6 Outlets 6' Cord 720 Joules Black
See all 57 items in product family

Protect It! Surge Protector/Suppressor 6 Outlets 6' Cord 720 Joules Black

Item #: WBB226261

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $15.99 Save up to 34%
Price: $10.50
Product Information
Customer Review
Product Q&A
Protect It! Black Surge Protector/Suppressor 6 Outlets 6' Cord 720 Joules

Tripp Lite's TLP606B offers economical AC surge suppression for protection of workstations, desktop PCs, telecom systems and other sensitive electronics. Built-in AC surge suppression shields connected equipment from damage and performance problems due to transient surges. TLP606B offers 6 total outlets, 6 foot cord and diagnostic LED to warn of suppressor damage. AC suppression rated at 720 joules shields equipment from surges and line noise. Attractive black suppressor housing with keyhole mounting tabs offer convenient protection of desktop computer equipment and accessories. Lifetime Limited Warranty.

Product Specifications

    • DEPTH INCHES10-7/8
    • HEIGHT INCHES1-1/4
    • AMPS15
    • BRANDTripp Lite
    • CONSTRUCTIONPlastic
    • MANUFACTURER PART NUMBERTLP606B
    • RECEPTACLES6
    • TYPESurge Suppressor
    • NEMA5-15R
    • WATTS1800
    • VOLTAGE RATING120
    • CORD LENGTH FEET6
    • STRIP LENGTH INCHES11
    • LIMITED WARRANTYLifetime
    • OUTLET TYPENEMA 5-15R
    • JOULES / DISCHARGE CURRENT750
    • COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.219.143:62