Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Goulds GT010 IRRI-GATOR Self Priming - Single Phase ODP Motor - 115 / 230V - 1 HP - 110 GPM
See all 10 items in product family

Goulds GT010 IRRI-GATOR Self Priming - Single Phase ODP Motor - 115 / 230V - 1 HP - 110 GPM

Item #: WBB867731

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 504.00
Product Information
Customer Review
Product Q&A
Accessories
Goulds GT10 Pump, Self Priming Centrifugal, 1 HP

GT IRRI-GATOR SELF-PRIMING CENTRIFUGAL PUMPS - 60 HZ FEATURES: Self-Priming Design: Once pump is initially primed, filled with water, it will reprise when the water level rises above the end of the suction pipe.Serviceable: Back pullout design allows disassembly of pump for service without disturbing piping. Two compartment motor for easy access to motor wiring and replaceable components.Diffuser (Guide vane): Bolt down diffuser provides positive alignment with impeller. F.D.A. compliant, injection molded, glass filled Lean® for durability and abrasion resistance.Impeller: F.D.A. compliant, glass filled Nary®. Corrosion and abrasion resistant.Corrosion Resistant: Electro-coat paint process is applied inside and out, then baked on.Casing: Cast iron, 4-bolt, back pull-out design. Openings for vacuum gauge and casing drain.Powered for Continuous Operation: Pump ratings are within the motor manufacturer's recommended working limits. Can be operated continuously without damage. Mechanical Seal: Carbon/ceramic faces, BUNA elastomers. 300 series stainless steel metal parts. Diaphragm prevents the seal from running dry.

APPLICATIONS:
  • Lawn sprinkling
  • Irrigation
  • Air conditioning systems
  • Heat pumps
  • Water transfer
  • Dewatering
SPECIFICATIONS:
  • Pump: Pipe connections:1½ NPT suction1½ NPT discharge
  • Capacities: to 110 GPM at 5 foot suction lift
  • Heads: to 128 feet
  • Reprime capabilities: to 25 feet suction lift
  • Maximum working pressure:125 PSIG
  • Maximum water temperature:140° F (60° C)
  • Rotation: clockwise when viewed from motor end.


Documents are in PDF format

Product Specifications

    • BRANDGoulds
    • LENGTH INCHES19-7/8
    • WIDTH INCHES8-1/4
    • HEIGHT INCHES9-1/4 (13-5/16 W/Base)
    • DISCHARGE CONNECTION SIZE INCHES1-1/2
    • INLET CONNECTION INCHES1-1/2
    • SHAFT CONSTRUCTIONStainless Steel
    • SHAFT SEAL CONSTRUCTIONCarbon Ceramic Faces/BUNA Elastomer & Stainless Steel Parts
    • HOUSING MATERIALCast Iron
    • IMPELLER MATERIALGlass Filled Noryl
    • ROTATIONS PER MINUTE3500
    • VOLTAGE115/230
    • PHASE1 ODP
    • HERTZ60
    • HORSEPOWER1
    • GALLONS PER MINUTE110
    • SERIESGT IRRI-GATOR
    • SUCTION/DRAW HEAD FEET128
    • DISCHARGE CONNECTION TYPEFNPT
    • INLET CONNECTION TYPEFNPT
    • TYPESelf-Priming Centrifugal Pump
    • MANUFACTURERS PART NUMBERGT10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!