Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pumps


(1,606 Items)
Sub Category
Well Water Pumps (50)
Remove
Little Giant® Lawn Sprinkler Pump - 2 HP
Remove

      Items
Little Giant® Lawn Sprinkler Pump - 2 HP Little Giant® Lawn Sprinkler Pump - 2 HP


Little Giant® Lawn Sprinkler Pump - 2 HP
Little Giant® Lawn Sprinkler Pump - 2 HP
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB215758
FREE Shipping within the contiguous US
List Price $941.00    Save 49%
Price: $482.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

The LSP-200-C, 2 HP lawn sprinkler pump is ideal for both residential and commercial turf irrigation.

Product Specifications
BRAND Little Giant®
LENGTH INCHES 21
WIDTH INCHES 9-5/8
HEIGHT INCHES 10
CONSTRUCTION Epoxy Coated Cast Iron Pump Head
SHAFT SEAL CONSTRUCTION Carbon/Ceramic Face Seal
MAX. TEMPERATURE 120
VOLTAGE 230
PHASE 1
HERTZ 60
AMPS 11.2
HORSEPOWER 2
GALLONS PER MINUTE 90
SUCTION/DRAW HEAD FEET 2" FNPT
MANUFACTURERS PART NUMBER 558296
MODEL LSP-200-C


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Little Giant® Shallow Well Jet Pump - 1/2 HP

Little Giant® Shallow Well Jet Pump - 1/2 HP

FREE Shipping
From $284.95
More Info
Add to Cart
Little Giant® Lawn Sprinkler Pump - 1 HP

Little Giant® Lawn Sprinkler Pump - 1 HP

FREE Shipping
From $380.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)