Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant 511636 Pit+Plus Jr. Premium Simplex System - 2" Discharge- 1/2HP- 1 Piece

Little Giant 511636 Pit+Plus Jr. Premium Simplex System - 2" Discharge- 1/2HP- 1 Piece

Item #: WBB215821

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,258.00 Save up to 38%
Price: $ 782.00
Product Information
Customer Review
Product Q&A
Accessories
The 10S-SMPXC-LG, 2" discharge, compact pre-assembled sewage ejector package is ideal for residential or light commercial or industrial usage. Its compact size requires less digging to install. It features a roto-molded polyethylene basin with radial rib design for extra strength and includes an indoor alarm, a 2 piece structural foam cover, 1/2 HP sewage pump, wide angle float switch, 2" diameter. schedule 80 PVC discharge pipe, and full-flow check valve.

Product Specifications

    • BRANDLittle Giant®
    • LENGTH INCHES25
    • WIDTH INCHES25
    • HEIGHT INCHES39
    • CHECK VALVE SIZE INCHES2
    • DISCHARGE CONNECTION SIZE INCHES2
    • MAXIMUM DIAMETER SOLIDS INCHES2
    • CONSTRUCTIONPolyethylene Tank, Cast Iron Pump, PVC Pipe
    • SHAFT SEAL CONSTRUCTIONCarbon/Ceramic Face Seal
    • IMPELLER MATERIALVortex Filled Nylon
    • TEMPERATURE OF LIQUID PUMPED140
    • VOLTAGE115
    • PHASE1
    • HERTZ60
    • AMPS12
    • HORSEPOWER1/2
    • FLANGE STYLEBolt-On
    • GALLONS PER MINUTE110
    • SUCTION/DRAW HEAD FEET20
    • CORD LENGTH FEET15
    • DISCHARGE CONNECTION TYPEFNPT
    • TYPESewage Pump System
    • STYLE1-Piece Flange
    • DESCRIPTIONOne-Piece Cover
    • INCLUDESIndoor/Ourdoor High Water Alarm
    • MANUFACTURERS PART NUMBER511636
    • MODEL10S-SMPXC-LG1A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!