Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant 507713 TSW-B Series Electronic Submersible Sump Pump Kit for 30"D Basin
See all 2 items in product family

Little Giant 507713 TSW-B Series Electronic Submersible Sump Pump Kit for 30"D Basin

Item #: WBB215711

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $597.00 Save up to 38%
Price: $ 372.95
Product Information
Customer Review
Product Q&A
Accessories
The TSW-B30A features a solid state "IntelliSwitch" automatic switch and alarm circuit that eliminates the potential hang up of a float switch. The alarm is built into the pump's plug and features a red alarm light and audible alarm. The kit includes the TSW pump, 30" deep basin, clear check valve and clear sump cover with center discharge for mounting the pump and all hardware required for installation.

Product Specifications

    • BRANDLittle Giant®
    • HEIGHT INCHES30
    • DIAMETER INCHES21
    • DISCHARGE CONNECTION SIZE INCHES1-1/2
    • INLET CONNECTION INCHES4
    • CONSTRUCTIONEngineered Thermoplastic Pump Body, ABS Cover
    • SHAFT SEAL CONSTRUCTIONCarbon/Ceramic Face Seal
    • IMPELLER MATERIALEngineered Thermoplastic
    • TEMPERATURE OF LIQUID PUMPED120
    • VOLTAGE115
    • PHASE1
    • HERTZ60
    • AMPS4.5
    • WATTAGE475
    • HORSEPOWER1/3
    • CAPACITY GALLONS30
    • GALLONS PER MINUTE50
    • SUCTION/DRAW HEAD FEET30
    • CORD LENGTH FEET10
    • DISCHARGE CONNECTION TYPEFNPT
    • INLET CONNECTION TYPEAdapt-A-Flex
    • SWITCH TYPEIntegral IntelliSwitch
    • TYPEElectronic Submersible Sump Kit
    • INCLUDESBasin, Clear Cover, & Discharge Kit W/Clear Check Valve
    • MANUFACTURERS PART NUMBER507713
    • MODELTSW-B30A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!