Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant 599160 CVBV-2 Full-Flow Compression Fittings Check Valve
See all 6 items in product family

Little Giant 599160 CVBV-2 Full-Flow Compression Fittings Check Valve

Item #: WBB215733

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $106.00 Save up to 34%
Price: $ 69.95
Product Information
Customer Review
Product Q&A
The CVBV-2 check valve / ball valve combination uses compression fittings and passes a full 2" solid.

Product Specifications

    • BRANDLittle Giant®
    • LENGTH INCHES12
    • WIDTH INCHES5
    • HEIGHT INCHES9
    • MAXIMUM DIAMETER SOLIDS INCHES2
    • CONSTRUCTIONPVC Body and Connections W/ Buna-N Flapper
    • TYPECheck Valve
    • DESCRIPTIONCheck Valve
    • MANUFACTURERS PART NUMBER599160
    • MODELCVBV-2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!