Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlantic Blowers Pressure Filter Canister AB-10002, 1-1/2"
See all 15 items in product family

Atlantic Blowers Pressure Filter Canister AB-10002, 1-1/2"

Item #: WBB887816

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $92.00 Save up to 3%
Price: $88.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Atlantic Blowers Pressure Filter Canister AB-10002, 1-1/2"

Filters are used for both vacuum and pressure applications to capture and separate contaminants in the air before they reach the blower. The filter is comprised of a filter canister which houses the filter element. The filter element is the media that must be replaced regularly.

For Use With:
    AB-201, AB-200, AB-402/1, AB-402

Product Specifications

    • BRANDAtlantic Blowers
    • DISCHARGE CONNECTION SIZE INCHES1-1/2
    • INLET CONNECTION INCHES1-1/2
    • CONSTRUCTIONPaper
    • CONNECTION TYPEFPT
    • DISCHARGE CONNECTION TYPEFNPT
    • INLET CONNECTION TYPEFNPT
    • STYLEPressure
    • FOR USE WITHAB-201, AB-200, AB-402/1, AB-402
    • MANUFACTURERS PART NUMBERAB-10002
    • MICRONS2
    • CONNECTION SIZE INCHES1-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!