Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlantic Diffusers Coarse Bubble Disc Diffuser, AB-70003, 5" Dia., 3/8 MPT

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Atlantic Diffusers Coarse Bubble Disc Diffuser, AB-70003, 5" Dia., 3/8 MPT

Item #: WBB887863

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.50
Product Information
Customer Review
Product Q&A
Atlantic Diffusers Coarse Bubble Disc Diffuser, AB-70003, 5" Dia., 3/8 MPT

5 inch diameter disc diffuser producing coarse bubbles. This diffuser has a 3/8 inch male fitting and is ideal for average scale, medium to high intensity mixing applications.

Product Specifications

    • BRANDAtlantic Blowers
    • HEIGHT INCHES2
    • DIAMETER INCHES5
    • DISCHARGE CONNECTION SIZE INCHES3/8
    • INLET CONNECTION INCHES3/8
    • CONSTRUCTIONPolypropylene
    • CONNECTION TYPEMPT
    • DISCHARGE CONNECTION TYPEMNPT
    • INLET CONNECTION TYPEMNPT
    • TYPECoarse Bubble Disc Diffuser
    • STYLEDisc
    • PACKAGE QUANTITY40
    • MANUFACTURERS PART NUMBERAB-70003
    • BUBBLE TYPECoarse
    • GPH MIXED @ 6' DEPTH/CFM AIR INPUT10.8
    • AIR REQUIREMENTS SCFM3.0-15.0
    • ACTIVE SURFACE AREA (SQ. INCHES)32
    • CONNECTION SIZE INCHES3/8
    • FLOW INTERFERENCE INCHES6-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!