Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlantic Diffusers Fine Bubble Disc Diffuser W/Integrated Check Valve, AB-70014, 13" Dia., 3/4 MPT

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Atlantic Diffusers Fine Bubble Disc Diffuser W/Integrated Check Valve, AB-70014, 13" Dia., 3/4 MPT

Item #: WBB887814

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $75.95
Product Information
Customer Review
Product Q&A
Atlantic Diffusers Fine Bubble Disc Diffuser W/Integrated Check Valve, AB-70014, 13" Dia., 3/4 MPT

13 inch diameter disc diffuser producing fine aeration bubbles. Tube diffusers are the most used style of diffusers in wastewater treatment plants due to their large active surface area, resulting in high oxygen transfer.

Product Specifications

    • BRANDAtlantic Blowers
    • HEIGHT INCHES4
    • DIAMETER INCHES13
    • DISCHARGE CONNECTION SIZE INCHES3/4
    • INLET CONNECTION INCHES3/4
    • CONSTRUCTIONPolypropylene
    • CONNECTION TYPEMPT
    • DISCHARGE CONNECTION TYPEMNPT
    • INLET CONNECTION TYPEMNPT
    • TYPEFine Bubble Disc Diffuser W/Integrated Check Valve
    • STYLEDisc W/Check Valve
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBERAB-70014
    • GPH MIXED @ 6' DEPTH/CFM AIR INPUT8.1
    • AIR REQUIREMENTS SCFM1.0-10
    • FLOW INTERFERENCE INCHES15
    • BUBBLE TYPEFine
    • ACTIVE SURFACE AREA (SQ. INCHES)93
    • CONNECTION SIZE INCHES3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:64