Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlantic Diffusers Medium Bubble Cap Diffuser, AB-70001, 3" Dia., 3/8 MPT

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Atlantic Diffusers Medium Bubble Cap Diffuser, AB-70001, 3" Dia., 3/8 MPT

Item #: WBB887867

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.25
Product Information
Customer Review
Product Q&A
Atlantic Diffusers Medium Bubble Cap Diffuser, AB-70001, 3" Dia., 3/8 MPT

3 inch diameter, cap style diffuser producing medium bubbles, with a 3/8 inch male NPT fitting. This particular diffuser is ideal for a small, mild to medium intensity, aeration/mixing applications.

Product Specifications

    • BRANDAtlantic Blowers
    • HEIGHT INCHES1-9/16
    • DIAMETER INCHES3
    • DISCHARGE CONNECTION SIZE INCHES3/8
    • INLET CONNECTION INCHES3/8
    • CONSTRUCTIONPolypropylene
    • CONNECTION TYPEMPT
    • DISCHARGE CONNECTION TYPEMNPT
    • INLET CONNECTION TYPEMNPT
    • TYPEMedium Bubble Disc Diffuser
    • STYLECap
    • PACKAGE QUANTITY75
    • MANUFACTURERS PART NUMBERAB-70001
    • GPH MIXED @ 6' DEPTH/CFM AIR INPUT3.6
    • AIR REQUIREMENTS SCFM1.0-7.0
    • ACTIVE SURFACE AREA (SQ. INCHES)28
    • CONNECTION SIZE INCHES3/8
    • BUBBLE TYPEMedium
    • FLOW INTERFERENCE INCHES3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!