Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bell & Gossett 2WP0511A 2" Submersible Vortex Sewage Pump - 0.5 HP- 1550 RPM- 115V- 13 Amps
See all 36 items in product family

Bell & Gossett 2WP0511A 2" Submersible Vortex Sewage Pump - 0.5 HP- 1550 RPM- 115V- 13 Amps

Item #: WBB196397

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 434.95
Product Information
Customer Review
Product Q&A
Accessories
Submersible Sewage Pumps Are Ideal For Residential Sewage Systems, Water Transfer And Dewatering Commercial Applications.

This sewage pump provides quick, quiet and efficient waste and drainage disposal. Sewage pump is made with rugged glass-filled thermoplastic that provides superior strength and corrosion resistance. Glass-filled thermoplastic impeller has a vortex design with pump out vanes for mechanical seal protection. Cast iron motor housing provides efficient heat transfer. Thermoplastic cover has an integral handle and float switch attachment points. Handles solids up to 2". Upper and lower heavy duty ball bearing construction. O-ring provides positive sealing and is easily replaced during maintenance. 300 series stainless steel fasteners. Continuous-duty motor is fully submerged in high grade turbine oil for lubrication and efficient heat transfer. Motor is capable of running dry without damaging components. Features 2" NPT discharge. Includes severe-duty, oil and water resistant 10'L power cord. CSA listed. Pump features 0.5 horsepower, 1550 RPM, 115 volts, 1 phase, 13 amps. Discharge head measures 2" and the suction and draw head measures 18'.

Product Specifications

    • BRANDBell & Gossett
    • LENGTH INCHES10-1/2
    • WIDTH INCHES7-5/16
    • HEIGHT INCHES12-15/16
    • DISCHARGE CONNECTION SIZE INCHES2
    • SHAFT SEAL CONSTRUCTIONCarbon/Ceramic/Buna-N Elastomers
    • IMPELLER MATERIALGlass-Filled Thermoplastic
    • ROTATIONS PER MINUTE1550
    • TEMPERATURE OF LIQUID PUMPED104 Continuous/140 Intermittent
    • VOLTAGE115
    • PHASE1
    • HERTZ60
    • AMPS13
    • HORSEPOWER1/2
    • GALLONS PER MINUTE75
    • SUCTION/DRAW HEAD FEET18
    • CORD LENGTH FEET10
    • DISCHARGE CONNECTION TYPENPT
    • SWITCH TYPEAutomatic
    • TYPESubmersible Sewage Pump
    • STYLEPiggyback Wide-Angle
    • MANUFACTURERS PART NUMBER2WP0511A
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!