Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Power-Flo 2" Pump, Double Seal, 3HP, 3450RPM, 230V, 3PH, 60Hz.

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Power-Flo 2" Pump, Double Seal, 3HP, 3450RPM, 230V, 3PH, 60Hz.

Item #: WBB485842

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,958.00

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
Power-Flo 2 Pump, Double Seal, 3HP, 3450RPM, 230V, 3PH, 60Hz.

3 HP through 7.5 HP HP Submersible Grinder Pumps are designed for commercial, industrial and municipal wastewater applications. Heavy duty cast iron construction, hardened stainless steel cutter and shredder for long life. Pump offers corrosion resistant finish. Additional features include long life oil lubricated bearing design and double mechanical premium industrial heavy duty seals. Outboard (lower) mechanical seal is silicon carbide and the upper seal is carbon ceramic. Motor is class F insulation,oil filled for premium cooling and lubrication

Documents are in PDF format

Product Specifications

    • BRANDPower-Flo Pumps & Systems
    • LENGTH INCHES13-11/16
    • WIDTH INCHES9-1/8
    • HEIGHT INCHES28-1/2
    • DISCHARGE CONNECTION SIZE INCHES2
    • WEIGHT LBS186
    • COLOR FINISHBlue
    • CONSTRUCTIONCast Iron W/Stainless Steel Hardware & Bronze Impeller
    • SHAFT SEAL CONSTRUCTIONUpper-Carbon/Ceramic/Buna-N;Silicon Carbide/Silicon Carbide/Viton
    • IMPELLER MATERIALClass 30 Cast Iron
    • ROTATIONS PER MINUTE3450
    • TEMPERATURE OF LIQUID PUMPED104
    • VOLTAGE230
    • PHASE3
    • HERTZ60
    • AMPS14.5
    • HORSEPOWER3
    • GALLONS PER MINUTE106
    • TOTAL DYNAMIC HEAD98
    • CORD LENGTH FEET30
    • DISCHARGE CONNECTION TYPENPT
    • TYPESubmersible Grinder Pump
    • MANUFACTURERS PART NUMBERPFG3032
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.