Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pumps


(1,614 Items)
Sub Category
Sewage Pumps (196)
Remove
Power-Flo 2" Pump, Double Seal, 3HP, 3450RPM, 460V, 3PH, 60Hz.
Remove

      Items
Power-Flo 2" Pump, Double Seal, 3HP, 3450RPM, 460V, 3PH, 60Hz. Power-Flo 2" Pump, Double Seal, 3HP, 3450RPM, 460V, 3PH, 60Hz.


Power-Flo 2" Pump, Double Seal, 3HP, 3450RPM, 460V, 3PH, 60Hz.
Power-Flo 2" Pump, Double Seal, 3HP, 3450RPM, 460V, 3PH, 60Hz.
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB485843
Price: $2,180.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

3 HP through 7.5 HP HP Submersible Grinder Pumps are designed for commercial, industrial and municipal wastewater applications. Heavy duty cast iron construction, hardened stainless steel cutter and shredder for long life. Pump offers corrosion resistant finish. Additional features include long life oil lubricated bearing design and double mechanical premium industrial heavy duty seals. Outboard (lower) mechanical seal is silicon carbide and the upper seal is carbon ceramic. Motor is class "F" insulation,oil filled for premium cooling and lubrication.

Click here to view spec sheet.

Click here to view Manual.

Product Specifications
BRAND Power-Flo Pumps & Systems
LENGTH INCHES 13-11/16
WIDTH INCHES 9-1/8
HEIGHT INCHES 28-1/2
DISCHARGE CONNECTION INCHES 2
WEIGHT LBS 186
COLOR FINISH Blue
CONSTRUCTION Cast Iron with Stainless Steel Hardware & Bronze Impeller
SHAFT SEAL CONSTRUCTION Upper -Carbon/Ceramic/Buna-N;Silicon Carbide/Silicon Carbide/Viton
IMPELLER MATERIAL Cast Iron, Class 30
ROTATIONS PER MINUTE 3450
MAX TEMPERATURE OF LIQUID PUMPED 104
VOLTAGE 460
PHASE 3
HERTZ 60
AMPS 7.2
HORSEPOWER 3
GALLONS PER MINUTE 106
TOTAL DYNAMIC HEAD 98
CORD LENGTH FEET 30
DISCHARGE CONNECTION TYPE NPT
TYPE Submersible Grinder
MANUFACTURERS PART NUMBER PFG3042


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Little Giant® 10SN Series Sump Pump - 20' Power Cord

Little Giant® 10SN Series Sump Pump - 20' Power Cord

FREE Shipping
From $322.95
More Info
Add to Cart
Little Giant® 18S Series Manual Operation Sewage Pump - 460V, Phase 3

Little Giant® 18S Series Manual Operation Sewage Pump - 460V, Phase 3

FREE Shipping
From $957.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)