Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pumps


(1,606 Items)
Sub Category
Sewage Pumps (196)
Remove
Power-Flo 2" Pump 0.4 HP, 1750RPM, 230V, 1PH, 60Hz. - Manual Operation
Remove

      Items
Power-Flo 2" Pump 0.4 HP, 1750RPM, 230V, 1PH, 60Hz. - Manual Operation Power-Flo 2" Pump 0.4 HP, 1750RPM, 230V, 1PH, 60Hz. - Manual Operation


Power-Flo 2" Pump 0.4 HP, 1750RPM, 230V, 1PH, 60Hz. - Manual Operation
Power-Flo 2" Pump 0.4 HP, 1750RPM, 230V, 1PH, 60Hz. - Manual Operation
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB485886
Price: $285.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Submersible Sewage Pumps are designed for residential, commercial, industrial amd municipal wastewater applications. Handles solids up to 2". Heavy duty cast iron construction, stainless steel shaft and hardware, corrosion resistant powder coated finish, long life seal and bearing design. Motor is class "B" insulation, thermally protected and oil filled for premium cooling and lubrication. Automatic models offer a "piggy-back" type level control. CSA Listed.

Click here to view spec sheet.

Click here to view Manual.

Product Specifications
BRAND Power-Flo Pumps & Systems
LENGTH INCHES 10-13/16
WIDTH INCHES 8-35/64
HEIGHT INCHES 15-7/8
DISCHARGE CONNECTION INCHES 2
WEIGHT LBS 60
COLOR FINISH Blue
CONSTRUCTION Cast Iron with Stainless Steel Hardware
SHAFT SEAL CONSTRUCTION Carbon/Ceramic/Buna-N
IMPELLER MATERIAL Cast Iron, Class 30
ROTATIONS PER MINUTE 1750
MAX TEMPERATURE OF LIQUID PUMPED 104
VOLTAGE 115
PHASE 1
HERTZ 60
AMPS 12
HORSEPOWER 4/10
GALLONS PER MINUTE 90
SPHERICAL SOLIDS 2"
TOTAL DYNAMIC HEAD 25
CORD LENGTH FEET 20
DISCHARGE CONNECTION TYPE FNPT
SWITCH TYPE --
TYPE Submersible Sewage
CERTIFICATIONS CSA
MANUFACTURERS PART NUMBER PFS411-20


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Little Giant® 10SN Series Sump Pump - 20' Power Cord

Little Giant® 10SN Series Sump Pump - 20' Power Cord

FREE Shipping
From $322.95
More Info
Add to Cart
Little Giant® 18S Series Manual Operation Sewage Pump - 460V, Phase 3

Little Giant® 18S Series Manual Operation Sewage Pump - 460V, Phase 3

FREE Shipping
From $957.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)