Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bell & Gossett 4WDA5034 3" Submersible Sewage Pump - 5 HP- 1750 RPM- 460V- 8.3 Amps
See all 14 items in product family

Bell & Gossett 4WDA5034 3" Submersible Sewage Pump - 5 HP- 1750 RPM- 460V- 8.3 Amps

Item #: WBB196431

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 3,138.00
Product Information
Customer Review
Product Q&A
Accessories
Submersible Sewage Pumps Are Used In A Variety Of Residential, Commercial & Industrial Applications Including Sewage Systems, Flood And Pollution Control, Dewatering, Effluent And More.

This sewage pump is made with heavy duty cast iron casing. Volute type casing with 4", 125#, ANSI flanged, horizontal discharge. Sewage pump is compatible with A10-40 guide rail assembly or base elbow rail systems. Cast iron, 2 vane semi-open and non-clog impeller is balanced and has pump-out vanes for mechanical seal protection. Handles solids up to 3". 300 series stainless steel keyed design. 300 series stainless steel fasteners. Continuous-duty motor is fully submerged in oil-filled chamber. High grade turbine oil surrounds motor for efficient heat dissipation. Motor offers 1750 RPM operation and is capable of temporarily running dry without damaging components. Upper and lower heavy duty ball bearing construction offers precision positioning of parts. O-ring assures positive sealing against contaminants and oil leakage. Class F insulation. Includes severe-duty, oil and water resistant 20'L power cord. Meets ASTM A48, code 30. Pump features 5 horsepower, 1750 RPM, 460 volts, 3 phase, 8.3 amps. Discharge head measures 4" and the suction and draw head measures 51'.

Product Specifications

    • BRANDBell & Gossett
    • LENGTH INCHES15-3/4
    • WIDTH INCHES12-5/8
    • HEIGHT INCHES28-1/4
    • DISCHARGE CONNECTION SIZE INCHES4
    • SHAFT SEAL CONSTRUCTIONSilicon Carbide Outer/Ceramic&Carbon Inner Seals
    • IMPELLER MATERIALCast Iron
    • ROTATIONS PER MINUTE1750
    • TEMPERATURE OF LIQUID PUMPED104 Continuous/140 Intermittent
    • VOLTAGE460
    • PHASE3
    • HERTZ60
    • AMPS8.3
    • HORSEPOWER5
    • GALLONS PER MINUTE620
    • SUCTION/DRAW HEAD FEET51
    • CORD LENGTH FEET20
    • DISCHARGE CONNECTION TYPENPT
    • SWITCH TYPE--
    • TYPESubmersible Sewage Pump
    • MANUFACTURERS PART NUMBER4WDA5034
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Bell & Gossett 4WDA5034 3"

Your review: Pump preformed as expected and seems well built. Delivery was longer than expected.

Pros: well built

Cons: delivery too long

Is this review helpful?

Bell & Gossett 4WDA5034 3"

Your review: Pump preformed as expected and seems well built. Delivery was longer than expected.

Pros: well built

Cons: delivery too long

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!