Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pumps


(1,623 Items)
Sub Category
Sewage Pumps (196)
Remove
Little Giant® Submersible High Head Sewage Pump WS102HAM-12, 230V, 190 GPM At 10'
Remove

      Items
Little Giant® Submersible High Head Sewage Pump WS102HAM-12, 230V, 190 GPM At 10' Little Giant® Submersible High Head Sewage Pump WS102HAM-12, 230V, 190 GPM At 10'


Little Giant® Submersible High Head Sewage Pump WS102HAM-12, 230V, 190 GPM At 10'
Little Giant® Submersible High Head Sewage Pump WS102HAM-12, 230V, 190 GPM At 10'
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB778471
List Price $1,344.00    Save 43%
Price: $763.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Little Giant® Submersible High Head Sewage Pump WS102HAM-12, 230V, 190 GPM At 10'

The WS Series submersible sewage pump from Little Giant is specifically engineered to handle the tough, demanding tasks of effluent and sewage waste transfer with high efficiency and long term dependability. For use in residential, commercial, industrial and agricultural applications with light to medium transfer demands. Applications include dewatering, effluent waste, wastewater and sewage handling where such materials must be moved upward from a collection area to sewer or septic lines, or drainage areas.

Features:

  • 1 HP motor with overload protection
  • Designed for continuous duty
  • Designed for hi-torque with automatic reset
  • Cast iron motor and pump housing
  • 416 Stainless steel motor shaft
  • Upper and lower ball bearings
  • Mechanical carbon/ceramic shaft seal
  • Piggyback mechanical float
  • Handles 2" solids
  • cCSAus Listed
Product Specifications
BRAND Little Giant®
LENGTH INCHES 12-1/4
WIDTH INCHES 9-3/8
HEIGHT INCHES 15
DISCHARGE CONNECTION INCHES 2
MAXIMUM DIAMETER SOLIDS INCHES 2
WEIGHT LBS 61
MAX TEMPERATURE OF LIQUID PUMPED 120
VOLTAGE 230
PHASE 1
HERTZ 60
AMPS 13.6
HORSEPOWER 1
GALLONS PER MINUTE 190
CORD LENGTH FEET 30
DISCHARGE CONNECTION TYPE NPT
SWITCH TYPE Piggyback Mechanical Float
MANUFACTURERS PART NUMBER 620259
MODEL WS102HAM-12


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Little Giant® 10SN Series Sump Pump - 20' Power Cord

Little Giant® 10SN Series Sump Pump - 20' Power Cord

FREE Shipping
From $322.95
More Info
Add to Cart
Little Giant® 18S Series Manual Operation Sewage Pump - 460V, Phase 3

Little Giant® 18S Series Manual Operation Sewage Pump - 460V, Phase 3

FREE Shipping
From $957.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)