Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pumps


(1,647 Items)
Sub Category
Sewage Pumps (202)
Remove
Little Giant® Submersible Sewage Pump 10S-CIA-SFS, 115V, 110 GPM At 5', 25' Cord
Remove

      Items
Little Giant® Submersible Sewage Pump 10S-CIA-SFS, 115V, 110 GPM At 5', 25' Cord Little Giant® Submersible Sewage Pump 10S-CIA-SFS, 115V, 110 GPM At 5', 25' Cord


Little Giant® Submersible Sewage Pump 10S-CIA-SFS, 115V, 110 GPM At 5', 25' Cord
Email This Page Printer Friendly Version
Little Giant® Submersible Sewage Pump 10S-CIA-SFS, 115V, 110 GPM At 5', 25' Cord
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB778467
List Price $738.00    Save 43%
Price: $418.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Little Giant® Submersible Sewage Pump 10S-CIA-SFS, 115V, 110 GPM At 5', 25' Cord

The 10S Series submersible pump from Little Giant is specifically engineered to handle the tough, demanding tasks of effluent and sewage waste transfer with high efficiency and long term dependability. For use in residential, commercial, industrial and agricultural applications with light to medium transfer demands. Applications include dewatering, effluent waste, wastewater and sewage handling where such materials must be moved upward from a collection area to sewer or septic lines, or drainage areas.

Features:

  • 1/2 HP permanent spilt capacitor motor with overload protection
  • Designed for continuous duty
  • Epoxy coated cast iron housing and volute
  • 2" FNPT discharge
  • Carbon/ceramic shaft seal
  • Upper and lower ball bearings
  • Vortex glass filled nylon impeller
  • Handles 2" solids
  • UL/CSA listed
Product Specifications
BRAND Little Giant®
LENGTH INCHES 10-1/4
WIDTH INCHES 9-5/8
HEIGHT INCHES 15
DISCHARGE CONNECTION INCHES 2
WEIGHT LBS 47
VOLTAGE 115
HERTZ 60
AMPS 9.2
WATTAGE 1086
HORSEPOWER 1/2
GALLONS PER MINUTE 110
CORD LENGTH FEET 25
DISCHARGE CONNECTION TYPE FNPT
SWITCH TYPE Integral Snap Action Float
MANUFACTURERS PART NUMBER 511555
MODEL 10S-CIA-SFS


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Little Giant® 10SN Series Sump Pump - 20' Power Cord

Little Giant® 10SN Series Sump Pump - 20' Power Cord

FREE Shipping
From $322.95
More Info
Add to Cart
Little Giant® 18S Series Manual Operation Sewage Pump - 460V, Phase 3

Little Giant® 18S Series Manual Operation Sewage Pump - 460V, Phase 3

FREE Shipping
From $957.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)