Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pumps


(1,614 Items)
Sub Category
Sewage Pumps (196)
Remove
Little Giant® Submersible Sewage Pump ES40D1-10, 115V, 95 GPM At 5'
Remove

      Items
Little Giant® Submersible Sewage Pump ES40D1-10, 115V, 95 GPM At 5' Little Giant® Submersible Sewage Pump ES40D1-10, 115V, 95 GPM At 5'


Little Giant® Submersible Sewage Pump ES40D1-10, 115V, 95 GPM At 5'
Little Giant® Submersible Sewage Pump ES40D1-10, 115V, 95 GPM At 5'
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB778469
List Price $512.00    Save 43%
Price: $290.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Little Giant® Submersible Sewage Pump ES40D1-10, 115V, 95 GPM At 5'

The ES40 Series submersible pump from Little Giant are energy-saving, high performance, fully submersible sewage/effluent/high-capacity sump pumps, designed for the professional plumbing contractor. The ES Series Pumps draw less energy while delivering greater pump flow and overall performance.

Features:

  • 4/10 HP permanent spilt capacitor motor with energy-saving low amp draw
  • Designed for continuous duty
  • Epoxy coated cast iron housing
  • 2" FNPT (51 MM) discharge
  • Carbon/ceramic shaft seal
  • Upper and lower ball bearings
  • Vortex engineered composite impeller
  • Thermal overload protection
  • Handles 2" solids
  • cCSAus listed


Click for Manual

Click for Spec Sheet
Product Specifications
BRAND Little Giant®
LENGTH INCHES 12
WIDTH INCHES 9-4/5
HEIGHT INCHES 14-4/5
DISCHARGE CONNECTION INCHES 2
WEIGHT LBS 53
VOLTAGE 115
HERTZ 60
AMPS 8.9
WATTAGE 870
HORSEPOWER 4/10
GALLONS PER MINUTE 95
CORD LENGTH FEET 10
DISCHARGE CONNECTION TYPE FNPT
SWITCH TYPE Piggyback Diaphragm
MANUFACTURERS PART NUMBER 509560
MODEL ES40D1-10


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Little Giant® 10SN Series Sump Pump - 20' Power Cord

Little Giant® 10SN Series Sump Pump - 20' Power Cord

FREE Shipping
From $322.95
More Info
Add to Cart
Little Giant® 18S Series Manual Operation Sewage Pump - 460V, Phase 3

Little Giant® 18S Series Manual Operation Sewage Pump - 460V, Phase 3

FREE Shipping
From $957.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)