Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bell & Gossett 1EP0411A 3/4" Submersible Effluent Pump - 0.4 HP- 1550 RPM- 115V- 12 Amps
See all 67 items in product family

Bell & Gossett 1EP0411A 3/4" Submersible Effluent Pump - 0.4 HP- 1550 RPM- 115V- 12 Amps

Item #: WBB196471

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $261.95
Product Information
Customer Review
Product Q&A
Accessories
Submersible Effluent Pumps Are Specially Designed For Homes, Farms, Effluent Systems, Heavy Duty Sump, Water Transfer & Dewatering.

This effluent pump is made with rugged thermoplastic for superior strength and corrosion resistance. Thermoplastic, semi-open impeller has pump-out vanes for mechanical seal protection. Cast iron motor housing offers efficient heat transfer. Thermoplastic motor cover has an integral handle and features float switch attachment points. Withstands solids up to 3/4". Continuous-duty motor offers 1550 RPM operation. Motor is fully submerged in high grade turbine oil for lubrication and efficient heat transfer. Motor is capable of running dry without damaging components. Upper and lower heavy duty ball bearing construction. Features 1-1/2" NPT discharge and 300 series stainless steel fasteners. Includes severe-duty, oil and water resistant 10'L power cord. CSA listed. Pump features 0.4 horsepower, 1550 RPM, 115 volts, 1 phase, 12 amps. Discharge head measures 1-1/2" and the suction and draw head measures 22'.

Product Specifications

    • BRANDBell & Gossett®
    • LENGTH INCHES9-1/4
    • WIDTH INCHES7-1/2
    • HEIGHT INCHES11
    • DISCHARGE CONNECTION SIZE INCHES1-1/2
    • MAXIMUM DIAMETER SOLIDS INCHES3/4
    • CONSTRUCTIONCast Iron
    • SHAFT SEAL CONSTRUCTIONCarbon/Ceramic/Buna/Stainless Steel
    • IMPELLER MATERIALThermoplastic
    • ROTATIONS PER MINUTE1550
    • TEMPERATURE OF LIQUID PUMPED104 Continuous/140 Intermittent
    • VOLTAGE115
    • PHASE1
    • HERTZ60
    • AMPS12
    • HORSEPOWER1/5
    • GALLONS PER MINUTE60
    • SUCTION/DRAW HEAD FEET22
    • CORD LENGTH FEET10
    • DISCHARGE CONNECTION TYPENPT
    • SWITCH TYPEAutomatic
    • TYPESubmersible Effluent Pump
    • MANUFACTURERS PART NUMBER1EP0411A
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.179.232:66