|
Browse Pumps (1,606 Items) |
|
 |
3/4" Submersible Effluent Pump - 0.5HP, 3500RPM, 208V, 8.1 Amps |
| |
|
 |
|
 |
|
 |
|
|
|
3/4" Submersible Effluent Pump - 0.5HP, 3500RPM, 208V, 8.1 Amps
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 4 to 7 days
Stock No: WBB196446
|
|
|
|
Price: $687.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Submersible Effluent Pumps Are Ideal For A Variety Of Applications Including Homes, Farms, Trailer Courts, Motels, Schools, Hospitals, Industry & Effluent Systems.
This effluent pump is made with cast iron, volute type casing with 2" NPT discharge for maximum efficiency. Semi-open, non-clog cast iron impeller has pump-out vanes for mechanical seal protection. Impeller is balanced for smooth operation. Includes 300 series stainless steel fasteners. Effluent pumps are capable of running dry without damage to components. Withstands solids up to 3/4". Continuous-duty motor is fully submerged in high grade turbine oil for lubrication and efficient heat transfer. O-ring assures positive sealing against contaminants and oil leakage. Upper and lower heavy duty ball bearing construction. Includes severe-duty, oil and water resistant 20'L power cord. CSA listed. Pump features 0.5 horsepower, 3500 RPM, 208 volts, 1 phase, 8.1 amps. Discharge head measures 2" and the suction and draw head measures 45'.
|
 |
|
 |
| Product Specifications |
| BRAND |
Bell & Gossett® |
| LENGTH INCHES |
11-1/2 |
| WIDTH INCHES |
8-1/2 |
| HEIGHT INCHES |
16 |
| DISCHARGE CONNECTION INCHES |
2 |
| MAXIMUM DIAMETER SOLIDS INCHES |
3/4 |
| SHAFT SEAL CONSTRUCTION |
Stainless Steel |
| IMPELLER MATERIAL |
Cast Iron |
| MAXIMUM RPM |
3500 |
| ROTATIONS PER MINUTE |
3500 |
| MAX. TEMPERATURE |
104 Continuous / 140 Intermittent |
| MAX TEMPERATURE OF LIQUID PUMPED |
104 Continuous / 140 Intermittent |
| VOLTAGE |
208 |
| PHASE |
1 |
| HERTZ |
60 |
| AMPS |
8.1 |
| HORSEPOWER |
1/2 |
| GALLONS PER MINUTE |
140 |
| SUCTION/DRAW HEAD FEET |
45 |
| CORD LENGTH FEET |
20 |
| DISCHARGE CONNECTION TYPE |
NPT |
| SWITCH TYPE |
Manual |
| TYPE |
Submersible Effluent |
| MANUFACTURERS PART NUMBER |
2EC0518 |
|
|
|
|
 |
|
Customers Who Bought This Item Also Bought |
|
 |
|
 |
|
|