Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bell & Gossett 2EC1518 3/4
See all 127 items in product family

Bell & Gossett 2EC1518 3/4" Submersible Effluent Pump - 1.5 HP- 3500 RPM- 208V- 17.5 Amps

Item #: WBB196460

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,019.00
Product Information
Product Q&A
Accessories
Submersible Effluent Pumps Are Ideal For A Variety Of Applications Including Homes, Farms, Trailer Courts, Motels, Schools, Hospitals, Industry & Effluent Systems.

This effluent pump is made with cast iron, volute type casing with 2" NPT discharge for maximum efficiency. Semi-open, non-clog cast iron impeller has pump-out vanes for mechanical seal protection. Impeller is balanced for smooth operation. Includes 300 series stainless steel fasteners. Effluent pumps are capable of running dry without damage to components. Withstands solids up to 3/4". Continuous-duty motor is fully submerged in high grade turbine oil for lubrication and efficient heat transfer. O-ring assures positive sealing against contaminants and oil leakage. Upper and lower heavy duty ball bearing construction. Includes severe-duty, oil and water resistant 20'L power cord. CSA listed. Pump features 1.5 horsepower, 3500 RPM, 208 volts, 1 phase, 17.5 amps. Discharge head measures 2" and the suction and draw head measures 88'.

Product Specifications

  • BRANDBell & Gossett®
  • LENGTH INCHES11-1/2
  • WIDTH INCHES8-1/2
  • HEIGHT INCHES16
  • DISCHARGE CONNECTION SIZE INCHES2
  • MAXIMUM DIAMETER SOLIDS INCHES3/4
  • CONSTRUCTIONCast Iron
  • SHAFT SEAL CONSTRUCTIONStainless Steel
  • IMPELLER MATERIALCast Iron
  • ROTATIONS PER MINUTE3500
  • TEMPERATURE OF LIQUID PUMPED104 Continuous/140 Intermittent
  • VOLTAGE208
  • PHASE1
  • HERTZ60
  • AMPS17.5
  • HORSEPOWER1-1/2
  • GALLONS PER MINUTE140
  • SUCTION/DRAW HEAD FEET88
  • CORD LENGTH FEET20
  • DISCHARGE CONNECTION TYPENPT
  • SWITCH TYPEManual
  • TYPESubmersible Effluent Pump
  • MANUFACTURERS PART NUMBER2EC1518
Have A Question About This Product?
0 Question | 0 | Answer

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.