Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bell & Gossett SS0311AV 3/8" Submersible Sump Pump - 0.33 HP- 115V - Piggyback Vertical Switch
See all 132 items in product family

Bell & Gossett SS0311AV 3/8" Submersible Sump Pump - 0.33 HP- 115V - Piggyback Vertical Switch

Item #: WBB196415

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $204.95
Product Information
Product Q&A
Accessories
Submersible Sump Pumps Are Great For Basement Draining, Water Transfer & Dewatering.

This lightweight, portable sump pump is made with corrosion resistant stainless steel motor casing and fasteners. Sump pump features a glass-filled thermoplastic impeller and casing for strength and reinforcement. Upper and lower heavy duty ball bearing construction for long life. Continuous-duty PSC type motor is permanently lubricated and offers 3450 RPM operation. Handles solids up to 3/8". Built-in thermal overload protection with automatic reset. Double labyrinth lip seal system protects the motor using 3 lip seals, a V-ring and an impeller counterblade system to keep solid particles away from the seal unit. Hard coated 400 series stainless steel shaft offers improved corrosion resistance. Adjustable float switch for various liquid levels is easily removed for direct pump operation or switch replacement. Class B insulation. UL/CSA listed. Pump features 0.33 horsepower, 3450 RPM, 115 volts, 1 phase, 2.9 amps and piggyback vertical switch. Discharge head measures 1-1/2" and the suction and draw head measures 20'.

Product Specifications

    • BRANDBell & Gossett®
    • DISCHARGE CONNECTION SIZE INCHES1-1/2
    • MAXIMUM DIAMETER SOLIDS INCHES3/8
    • CONSTRUCTIONStainless Steel Motor
    • SHAFT SEAL CONSTRUCTIONViton Lip Seal
    • IMPELLER MATERIALThermoplastic
    • ROTATIONS PER MINUTE3450
    • TEMPERATURE OF LIQUID PUMPED104 Continuous
    • VOLTAGE115
    • PHASE1
    • HERTZ60
    • AMPS2.9
    • HORSEPOWER1/3
    • GALLONS PER MINUTE57
    • SUCTION/DRAW HEAD FEET20
    • CORD LENGTH FEET10
    • DISCHARGE CONNECTION TYPENPT
    • SWITCH TYPEAutomatic Vertical Piggyback
    • TYPESubmersible Sump Pump
    • STYLEPiggyback Vertical
    • MANUFACTURERS PART NUMBERSS0311AV
Have A Question About This Product?
0 Question | 0 | Answer

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.