Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pumps


(1,612 Items)
Sub Category
Effluent & Sump Pumps (159)
Remove
3/8" Submersible Sump Pump - 0.75HP, 230V, 3.5 Amps, Plug, No Switch
Remove

      Items
3/8" Submersible Sump Pump - 0.75HP, 230V, 3.5 Amps, Plug, No Switch 3/8" Submersible Sump Pump - 0.75HP, 230V, 3.5 Amps, Plug, No Switch


3/8" Submersible Sump Pump - 0.75HP, 230V, 3.5 Amps, Plug, No Switch
3/8" Submersible Sump Pump - 0.75HP, 230V, 3.5 Amps, Plug, No Switch
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB196424
Price: $236.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Submersible Sump Pumps Are Great For Basement Draining, Water Transfer & Dewatering.

This lightweight, portable sump pump is made with corrosion resistant stainless steel motor casing and fasteners. Sump pump features a glass-filled thermoplastic impeller and casing for strength and reinforcement. Upper and lower heavy duty ball bearing construction for long life. Continuous-duty PSC type motor is permanently lubricated and offers 3450 RPM operation. Handles solids up to 3/8". Built-in thermal overload protection with automatic reset. Double labyrinth lip seal system protects the motor using 3 lip seals, a V-ring and an impeller counterblade system to keep solid particles away from the seal unit. Hard coated 400 series stainless steel shaft offers improved corrosion resistance. Class B insulation. UL/CSA listed. Pump features 0.75 horsepower, 3450 RPM, 230 volts, 1 phase, 3.5 amps and plug with no switch. Discharge head measures 1-1/2" and the suction and draw head measures 34'.

Product Specifications
BRAND Bell & Gossett®
DISCHARGE CONNECTION INCHES 1-1/2
MAXIMUM DIAMETER SOLIDS INCHES 3/8
CONSTRUCTION Stainless Steel Motor, Thermoplastic Impeller
SHAFT SEAL CONSTRUCTION Viton Lip Seal
IMPELLER MATERIAL Thermoplastic
MAXIMUM RPM 3450
ROTATIONS PER MINUTE 3450
MAX. TEMPERATURE 104 Continuous
MAX TEMPERATURE OF LIQUID PUMPED 104 Continuous
VOLTAGE 230
PHASE 1
HERTZ 60
AMPS 3.5
HORSEPOWER 3/4
GALLONS PER MINUTE 57
SUCTION/DRAW HEAD FEET 34
CORD LENGTH FEET 20
DISCHARGE CONNECTION TYPE NPT
SWITCH TYPE Plug / No Switch
TYPE Submersible Sump
STYLE Plug / No Switch
MANUFACTURERS PART NUMBER SS0712F


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
60 X 30 Adjustable Height Industrial Workbench

60 X 30 Adjustable Height Industrial Workbench

From $159.00
select
Qty: Add to Cart
3 Step Aluminum Rolling Ladder, 16"W Grip Step, 30" Handrails

3 Step Aluminum Rolling Ladder, 16"W Grip Step, 30" Handrails

From $234.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)