Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pumps


(1,606 Items)
Sub Category
Effluent & Sump Pumps (159)
Remove
Goulds 3/4" Submersible Effluent Pump - 0.33HP, 1750RPM, 115V, 10.7 Amps
Remove

      Items
Goulds 3/4" Submersible Effluent Pump - 0.33HP, 1750RPM, 115V, 10.7 Amps Goulds 3/4" Submersible Effluent Pump - 0.33HP, 1750RPM, 115V, 10.7 Amps


Goulds 3/4" Submersible Effluent Pump - 0.33HP, 1750RPM, 115V, 10.7 Amps
Goulds 3/4" Submersible Effluent Pump - 0.33HP, 1750RPM, 115V, 10.7 Amps
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB630887
Price: $538.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Goulds 3/4" Submersible Effluent Pump - 0.33HP, 1750RPM, 115V, 10.7 Amps

Submersible Effluent Pumps Are Ideal For A Variety Of Applications Including Homes, Farms, Trailer Courts, Motels, Schools, Hospitals, Industry & Effluent Systems. This effluent pump is made with cast iron, volute type casing with 2" NPT discharge for maximum efficiency. Semi-open, non-clog cast iron impeller has pump-out vanes for mechanical seal protection. Impeller is balanced for smooth operation. Includes 300 series stainless steel fasteners. Effluent pumps are capable of running dry without damage to components. Withstands solids up to 3/4". Continuous-duty motor is fully submerged in high grade turbine oil for lubrication and efficient heat transfer. O-ring assures positive sealing against contaminants and oil leakage. Upper and lower heavy duty ball bearing construction. Includes severe-duty, oil and water resistant 20'L power cord. CSA listed. Pump features 0.33 horsepower, 1750 RPM, 115 volts, 1 phase, 10.7 amps. Discharge head measures 2" and the suction and draw head measures 25'.

Product Specifications
BRAND Goulds
LENGTH INCHES 8-1/2
WIDTH INCHES 11-1/2
HEIGHT INCHES 16
DISCHARGE CONNECTION INCHES 2
MAXIMUM DIAMETER SOLIDS INCHES 3/4
SHAFT SEAL CONSTRUCTION Silicon/Carbide
IMPELLER MATERIAL Cast Iron
MAXIMUM RPM 1750
ROTATIONS PER MINUTE 1750
MAX. TEMPERATURE 104 Continuous / 140 Intermittent
MAX TEMPERATURE OF LIQUID PUMPED 104 Continuous / 140 Intermittent
VOLTAGE 115
PHASE 1
HERTZ 60
AMPS 10.7
HORSEPOWER 1/3
GALLONS PER MINUTE 140
SUCTION/DRAW HEAD FEET 25
CORD LENGTH FEET 20
DISCHARGE CONNECTION TYPE NPT
SWITCH TYPE --
TYPE Submersible Effluent
MANUFACTURERS PART NUMBER WE0311L


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Sta-Rite Industries 2300 1/6 Hp Simer Utility Pump

Sta-Rite Industries 2300 1/6 Hp Simer Utility Pump

From $84.95
More Info
Add to Cart
Little Giant® Basement Sump Pump - 25'L Cord

Little Giant® Basement Sump Pump - 25'L Cord

FREE Shipping
From $141.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)