Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant 514530 16EH Series Manual Operation Submersible Effluent Pump - 208-240V
See all 130 items in product family

Little Giant 514530 16EH Series Manual Operation Submersible Effluent Pump - 208-240V

Item #: WBB215859

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,456.00 Save: up to 41%
Price: $862.00
Product Information
Product Q&A
Accessories
The 208-240 volt 16EH-CIM high-head effluent pump is designed for residential, commercial and industrial effluent or wastewater transfer. It is a heavy duty, all cast iron pump with sealed ball bearing construction and 3 phase motor for efficient operation and long life. 3 phase pumps require a control panel. Continuous duty rated.

Product Specifications

    • BRANDLittle Giant
    • LENGTH INCHES14-1/8
    • WIDTH INCHES9-15/16
    • HEIGHT INCHES16-1/8
    • DISCHARGE CONNECTION SIZE INCHES2
    • MAXIMUM DIAMETER SOLIDS INCHES3/4
    • CONSTRUCTIONEpoxy Coated Cast Iron
    • SHAFT SEAL CONSTRUCTIONCarbon/Ceramic Face Seal
    • IMPELLER MATERIALCast Iron
    • TEMPERATURE OF LIQUID PUMPED140
    • VOLTAGE208/240
    • PHASE3
    • HERTZ60
    • AMPS6.6
    • WATTAGE1350
    • HORSEPOWER1
    • GALLONS PER MINUTE90
    • SUCTION/DRAW HEAD FEET81
    • CORD LENGTH FEET20
    • DISCHARGE CONNECTION TYPEFNPT
    • SWITCH TYPEManual
    • TYPESubmersible Effluent Pump
    • MANUFACTURERS PART NUMBER514530
    • MODEL16EH-CIM
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.