Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant 508157 8 Series Automatic Operation Submersible Sump Pump - 10'L Cord
See all 29 items in product family

Little Giant 508157 8 Series Automatic Operation Submersible Sump Pump - 10'L Cord

Item #: WBB215834

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $438.00 Save up to 35%
Price: $ 283.95
Product Information
Customer Review
Product Q&A
Accessories
The automatic 8-CIA is a 4/10 HP sump pump for residential or light commercial use and provides efficient and reliable service. The diaphragm switch provides a 7" - 10" on-level and 1" - 4" off-level while creating a small footprint to fit sumps as small as 12" diameter. This model has a 10' cord for convenience.

Product Specifications

    • BRANDLittle Giant®
    • LENGTH INCHES9-1/2
    • WIDTH INCHES8-1/2
    • HEIGHT INCHES6
    • DISCHARGE CONNECTION SIZE INCHES1-1/2
    • SWITCH OFF HEIGHT INCHES1" - 4"
    • SWITCH ON HEIGHT INCHES7" - 10"
    • CONSTRUCTIONEpoxy Coated Cast Iron
    • SHAFT SEAL CONSTRUCTIONCarbon/Ceramic Face Seal
    • IMPELLER MATERIALPolypropylene
    • TEMPERATURE OF LIQUID PUMPED140
    • VOLTAGE115
    • PHASE1
    • HERTZ60
    • AMPS10
    • WATTAGE830
    • HORSEPOWER4/10
    • GALLONS PER MINUTE54
    • SUCTION/DRAW HEAD FEET22.9
    • CORD LENGTH FEET10
    • DISCHARGE CONNECTION TYPEFNPT
    • SWITCH TYPEIntegral Diaphragm
    • TYPESubmersible Sump Pump
    • MANUFACTURERS PART NUMBER508157
    • MODEL8-CIA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $162.00 with this comparable product +
Item #: WBB771424
globalindustrial.com
Usually ships in 1 to 4 days
(0)
$121.95