Little Giant 502303 Double-Viton Seal Non-Submersible Acid Pump
See all 8 items in product family

Little Giant 502303 Double-Viton Seal Non-Submersible Acid Pump

Item #: WBB215767

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $213.00 Save up to 31%
Price: $ 145.95
Product Information
Customer Review
Product Q&A
Accessories
Double-Viton seal acid pump. For use with weak acids and chemicals, fruit juice, cleaning solvent, anti-freeze and fluids with a pH factor of 6 to 7. Can be used submerged when pumping water or machine oils and should only be used in-line (not submerged) when pumping weak acids. Nylon volute with a 3/8" FNPT intake (nylon adapter included for 1/2" hose intake) and 1/4" MNPT discharge. Stainless steel plate and motor shaft with inner and outer Viton seals. Thermally protected motor. 1/40 HP Oil Filled Motor. 3/8" FNPT Intake (adaptor included for 1/2" barbed intake).

Product Specifications

    • BRANDLittle Giant®
    • LENGTH INCHES5-11/16
    • WIDTH INCHES3-1/2
    • HEIGHT INCHES4-5/8
    • DISCHARGE CONNECTION SIZE INCHES1/4
    • INLET CONNECTION INCHES3/8
    • CONSTRUCTIONEpoxy Coated Aluminum Housing, Nylon Pump Head
    • SHAFT SEAL CONSTRUCTIONViton
    • VOLTAGE115
    • PHASE1
    • HERTZ60
    • AMPS1.7
    • HORSEPOWER1/40
    • GALLONS PER HOUR300
    • GALLONS PER MINUTE5
    • SUCTION/DRAW HEAD FEET11.8
    • CORD LENGTH FEET6
    • DISCHARGE CONNECTION TYPEMNPT
    • INLET CONNECTION TYPEFNPT
    • TYPEAcid Pump
    • MANUFACTURERS PART NUMBER502303
    • MODEL2E-NDVR

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!