Little Giant 505300 Submersible Automatic Utility Pump with Diaphragm Switch

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Little Giant 505300 Submersible Automatic Utility Pump with Diaphragm Switch

Item #: WBB215802

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

List Price: $295.00 Save up to 51%
Price: $ 144.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
An extremely versatile portable utility pump with oil-filled motor and epoxy coated cast aluminum housing. For commercial, industrial and home applications including statuary fountains, water displays, air conditioners, machine tool coolant units, and many other applications where liquid must be transferred or recirculated. Pumps down to 1/8" in manual mode. This 1220 GPH pump features a 1" FNPT discharge, a garden hose adapter, screened inlet, and a 26' shut-off head capability. This automatic version has a Diaphragm switch with on level of 6" - 9" and off level of 1" - 4".

Product Specifications

    • BRANDLittle Giant®
    • LENGTH INCHES7-3/4
    • WIDTH INCHES4-5/16
    • HEIGHT INCHES7-13/16
    • DISCHARGE CONNECTION SIZE INCHES1 W/ 3/4 Garden Hose Adapter
    • CONSTRUCTIONEpoxy Coated Cast Aluminum Housing
    • SHAFT SEAL CONSTRUCTIONRadial Lip Viton
    • VOLTAGE115
    • PHASE1
    • HERTZ60
    • AMPS5
    • HORSEPOWER1/6
    • GALLONS PER MINUTE20
    • OFF LEVEL1" - 4"
    • ON LEVEL6" - 9"
    • SUCTION/DRAW HEAD FEET26.3
    • CORD LENGTH FEET10
    • DISCHARGE CONNECTION TYPEMNPT or FNPT
    • SWITCH TYPEDiaphragm
    • TYPESubmersible Utility Pump
    • MANUFACTURERS PART NUMBER505300
    • MODEL5-ASP

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

good

Your review: Did all that I expected it to do.

Is this review helpful?

good

Your review: Did all that I expected it to do.

Is this review helpful?

Little giant

Your review: Pump is working beautifully. And didn't break the bank.

Pros: Great price

Cons: Non returnable

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

No Thanks x
Save $18.00 with this comparable product +
Item #: WBB771407
globalindustrial.com
Usually ships in 1 to 4 days
(0)
$126.95