Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pumps


(1,606 Items)
Sub Category
Utility Pumps (53)
Remove
Little Giant Submersible Automatic Utility Pump with Integral Float Switch
Remove

      Items
Little Giant Submersible Automatic Utility Pump with Integral Float Switch Little Giant Submersible Automatic Utility Pump with Integral Float Switch


Little Giant Submersible Automatic Utility Pump with Integral Float Switch
Little Giant Submersible Automatic Utility Pump with Integral Float Switch
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB215820
List Price $257.00    Save 49%
Price: $130.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

An extremely versatile portable utility pump with oil-filled motor and epoxy coated cast aluminum housing. For commercial, industrial and home applications including statuary fountains, water displays, air conditioners, machine tool coolant units, and many other applications where liquid must be transferred or recirculated. Pumps down to 1/8" in manual mode. This 1220 GPH pump features a 1" FNPT discharge, a garden hose adapter, screened inlet, and a 26' shut-off head capability. This automatic version has an Integral Float Switch with on level of approx. 11" and off level of approx. 3".

Product Specifications
BRAND Little Giant®
LENGTH INCHES 6-1/8
WIDTH INCHES 4-5/16
HEIGHT INCHES 8-1/2
DISCHARGE CONNECTION INCHES 1
CONSTRUCTION Epoxy Coated Cast Aluminum Housing
SHAFT SEAL CONSTRUCTION Radial Lip Viton
MAX. TEMPERATURE 120
VOLTAGE 115
PHASE 1
HERTZ 60
AMPS 5
HORSEPOWER 1/6
GALLONS PER MINUTE 20
OFF LEVEL 3"
ON LEVEL 11"
SUCTION/DRAW HEAD FEET Sump Type Pick Up
CORD LENGTH FEET 10
DISCHARGE CONNECTION TYPE FNPT
SWITCH TYPE Integral Float
MANUFACTURERS PART NUMBER 505400
MODEL 5-ASP-FS


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
1/2 HP Non-Submersible Utility Pump

1/2 HP Non-Submersible Utility Pump

FREE Shipping
From $194.95
More Info
Add to Cart
Little Giant Submersible Utility Pump with 10' Cord

Little Giant Submersible Utility Pump with 10' Cord

From $93.95
More Info
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
(60)